Disposable Headgear

  • 7
  • 1
  • 3
  • 1
  • 1
  • 1
  • 1
  • 1
  • 4
  • 1
8 Products showing for Disposable Headgear
Product Image

SHIELD White Nonwoven Beard Masks White (case 1000)

  • Eriks:12527085
  • Manufacturer:DK05W
  • Colour:White
  • Material:Non-woven P/P
Not available in webshop
89 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

SHIELD Disposable hairnet DM02 PP 100 pieces blue

  • Eriks:12630056
  • Manufacturer:DM02B-L
  • Colour:Blue

€7.80/ packageexcl. VAT

€9.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/03/2027
Product Image

SHIELD Mob cap DM01 PP 100 pieces white one size

  • Eriks:23503321
  • Manufacturer:DM01W
  • Colour:White
  • Material:Non-woven P/P
  • Size:One size

€40.50/ packageexcl. VAT

€49.01incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

SHIELD Mob cap DM01 PP 100 pieces green one size

  • Eriks:12527066
  • Manufacturer:DM01G
  • Colour:Green
  • Material:Non-woven P/P
  • Size:One size
Not available in webshop
8 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

SHIELD Disposable peaked snood cap DM03 PP 100 pieces in bag white size L

  • Eriks:12527070
  • Manufacturer:DM03W-L
  • Colour:White
  • Material:Non-woven P/P
  • Size:L

€18.20/ packageexcl. VAT

€22.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 08/12/2026
Product Image

SHIELD Mob cap DM01 PP 100 pieces yellow one size

  • Eriks:12527068
  • Manufacturer:DM01Y
  • Colour:Yellow
  • Material:Non-woven P/P
  • Size:One size
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 03/12/2026
Contact us
Product Image

SHIELD Disposable peaked cap DM04 PP 100 pieces white size L

  • Eriks:12527083
  • Manufacturer:DM04W-L
  • Colour:White
  • Material:Non-woven P/P
  • Size:L
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 03/12/2026
Contact us
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us