10 Products showing for First Aid
Not available in webshop
78 In stock - Estimated delivery date 13/11/2026
Contact us

€30.96/ pieceexcl. VAT

€37.46incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Wall bracket for CEDEROTH 500 ml eye rinse bottle

  • Eriks:12529026
  • Height:2.7 cm
  • Length:7 cm
  • Width:9 cm

€23.84/ pieceexcl. VAT

€28.85incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Plaster dispenser SALVEQUICK filled

  • Eriks:12529027
  • Length:23 cm
  • Width:12 cm
  • Height:50 cm
Not available in webshop
2 In stock - Estimated delivery date 13/11/2026
Contact us
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us
Product Image

Reddingsdeken 210x160cm

  • Eriks:13226070
  • Length:2100 mm
  • Width:1600 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

Blue detectable patches 25x72mm (100pcs)

  • Eriks:12529012
  • Model:Rectangular
  • Length:7.2 cm
  • Width:2.5 cm

€30.60/ pieceexcl. VAT

€37.03incl. VAT

Estimated delivery date - 03/12/2026

€69.57/ pieceexcl. VAT

€84.18incl. VAT

Estimated delivery date - 08/12/2026
Product Image

Waterproof patches knuckle (50pcs)

  • Eriks:12529037
  • Model:Knuckle bandage
This product is no longer offered.Explore similar products in our assortment

€22.80/ pieceexcl. VAT

€27.59incl. VAT

Estimated delivery date - 03/12/2026