Products
Brands
About Eriks
Customer service
BE - English
Home
Heavy-Duty Electric Actuators
Heavy-Duty Electric Actuators
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
RACO
1008
Series
A
62
C
166
M
240
N
198
T
342
Type
K1A4
8
K1A5
8
K1A6
10
K1A7
10
K1C4
16
Show more
Nominal current [A]
Nominal voltage [V]
Frequency [Hz]
Power [kW]
Stroke [mm]
Type of drive
Thrust [kN]
Speed [mm/s]
Log in to see your specific pricing.
Log in
1008
Products showing for
Heavy-Duty Electric Actuators
RACO Electric actuator T1N7 Trapezoidal screw 4kW 10.2A 25kN 1200mm 55mm/s 148250-1200
Eriks
:
14286836
Manufacturer:
148250-1200
Manufacturer ID:
148250-1200
Type of drive:
Trapezoidal screw
Thrust:
25 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1C5 Trapezoidal screw 0.75kW 3A 5kN 300mm 60mm/s 148133-300
Eriks
:
14286393
Manufacturer:
148133-300
Manufacturer ID:
148133-300
Type of drive:
Trapezoidal screw
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A6 Trapezoidal screw 2.2kW 5.9A 10kN 2000mm 50mm/s 148176-2000
Eriks
:
14286498
Manufacturer:
148176-2000
Manufacturer ID:
148176-2000
Type of drive:
Trapezoidal screw
Thrust:
10 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A6 Trapezoidal screw 2.2kW 5.9A 10kN 1200mm 50mm/s 148176-1200
Eriks
:
14286494
Manufacturer:
148176-1200
Manufacturer ID:
148176-1200
Type of drive:
Trapezoidal screw
Thrust:
10 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 1000mm 70mm/s 148045-1000
Eriks
:
14282733
Manufacturer:
148045-1000
Manufacturer ID:
148045-1000
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 200mm 140mm/s 148003-200
Eriks
:
14282687
Manufacturer:
148003-200
Manufacturer ID:
148003-200
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 300mm 70mm/s 148045-300
Eriks
:
14282722
Manufacturer:
148045-300
Manufacturer ID:
148045-300
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 800mm 70mm/s 148045-800
Eriks
:
14282730
Manufacturer:
148045-800
Manufacturer ID:
148045-800
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 100mm 140mm/s 148003-100
Eriks
:
14282634
Manufacturer:
148003-100
Manufacturer ID:
148003-100
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 100mm 70mm/s 148045-100
Eriks
:
14282718
Manufacturer:
148045-100
Manufacturer ID:
148045-100
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 400mm 140mm/s 148003-400
Eriks
:
14282708
Manufacturer:
148003-400
Manufacturer ID:
148003-400
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 600mm 70mm/s 148045-600
Eriks
:
14282728
Manufacturer:
148045-600
Manufacturer ID:
148045-600
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 600mm 140mm/s 148003-600
Eriks
:
14282712
Manufacturer:
148003-600
Manufacturer ID:
148003-600
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 300mm 140mm/s 148003-300
Eriks
:
14282706
Manufacturer:
148003-300
Manufacturer ID:
148003-300
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 200mm 70mm/s 148045-200
Eriks
:
14282720
Manufacturer:
148045-200
Manufacturer ID:
148045-200
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 500mm 140mm/s 148003-500
Eriks
:
14282710
Manufacturer:
148003-500
Manufacturer ID:
148003-500
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 500mm 70mm/s 148045-500
Eriks
:
14282726
Manufacturer:
148045-500
Manufacturer ID:
148045-500
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 1000mm 140mm/s 148003-1000
Eriks
:
14282716
Manufacturer:
148003-1000
Manufacturer ID:
148003-1000
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A4 Trapezoidal screw 0.55kW 1.6A 2.5kN 400mm 70mm/s 148045-400
Eriks
:
14282724
Manufacturer:
148045-400
Manufacturer ID:
148045-400
Type of drive:
Trapezoidal screw
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A4 Ball screw spindle 0.55kW 1.5A 2.5kN 800mm 140mm/s 148003-800
Eriks
:
14282714
Manufacturer:
148003-800
Manufacturer ID:
148003-800
Type of drive:
Ball screw spindle
Thrust:
2.5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A7 Ball screw spindle 202kW 7.7A 15kN 600mm 130mm/s 148199-600
Eriks
:
14286678
Manufacturer:
148199-600
Manufacturer ID:
148199-600
Type of drive:
Ball screw spindle
Thrust:
15 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T1A5 Trapezoidal screw 0.75kW 2.8A 5kN 800mm 60mm/s 148116-800
Eriks
:
14286292
Manufacturer:
148116-800
Manufacturer ID:
148116-800
Type of drive:
Trapezoidal screw
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A5 Ball screw spindle 1.5kW 2.9A 5kN 1000mm 180mm/s 148075-1000
Eriks
:
14286285
Manufacturer:
148075-1000
Manufacturer ID:
148075-1000
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A5 Ball screw spindle 1.5kW 2.9A 5kN 100mm 180mm/s 148075-100
Eriks
:
14286278
Manufacturer:
148075-100
Manufacturer ID:
148075-100
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K1A7 Ball screw spindle 202kW 7.7A 15kN 1200mm 130mm/s 148199-1200
Eriks
:
14286681
Manufacturer:
148199-1200
Manufacturer ID:
148199-1200
Type of drive:
Ball screw spindle
Thrust:
15 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
of 41
Log in