Products
Brands
About Eriks
Customer service
BE - English
Home
Compact Electric Actuators
Compact Electric Actuators
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
RACO
259
Series
A - Compact
9
C - Compact
106
N - Compact
120
P - Compact
24
Type
K6C4-105
18
K6C4-140
12
K6C6
6
K6N4
30
K6N6
6
Show more
Nominal current [A]
Nominal voltage [V]
Stroke [mm]
Type of drive
Speed [mm/s]
Log in to see your specific pricing.
Log in
259
Products showing for
Compact Electric Actuators
RACO Electric actuator T6C4 Trapezoidal screw 0.09kW 0.3A 1kN 600mm 40mm/s 148334-600
Eriks
:
14298935
Manufacturer:
148334-600
Manufacturer ID:
148334-600
Type of drive:
Trapezoidal screw
Thrust:
1 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-140 Ball screw spindle 0.75kW 2.1A 5kN 300mm 50mm/s 148380-300
Eriks
:
14299041
Manufacturer:
148380-300
Manufacturer ID:
148380-300
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C2 Trapezoidal screw 0.09kW 0.8A 2kN 100mm 20mm/s 148320-100
Eriks
:
14298913
Manufacturer:
148320-100
Manufacturer ID:
148320-100
Type of drive:
Trapezoidal screw
Thrust:
2 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-140 Trapezoidal screw 0.75kW 3A 5kN 200mm 60mm/s 148359-200
Eriks
:
14299059
Manufacturer:
148359-200
Manufacturer ID:
148359-200
Type of drive:
Trapezoidal screw
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-140 Trapezoidal screw 0.75kW 3.2A 3kN 600mm 90mm/s 148356-600
Eriks
:
14299051
Manufacturer:
148356-600
Manufacturer ID:
148356-600
Type of drive:
Trapezoidal screw
Thrust:
3 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4 Trapezoidal screw 0.17kW 1A 1kN 600mm 65mm/s 148335-600
Eriks
:
14298941
Manufacturer:
148335-600
Manufacturer ID:
148335-600
Type of drive:
Trapezoidal screw
Thrust:
1 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-105 Ball screw spindle 0.12kW 0.8A 4kN 600mm 25mm/s 148373-600
Eriks
:
14299007
Manufacturer:
148373-600
Manufacturer ID:
148373-600
Type of drive:
Ball screw spindle
Thrust:
4 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-105 Trapezoidal screw 0.25kW 1A 5kN 300mm 25mm/s 148355-300
Eriks
:
14299029
Manufacturer:
148355-300
Manufacturer ID:
148355-300
Type of drive:
Trapezoidal screw
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-105 Trapezoidal screw 0.12kW 1A 2kN 300mm 25mm/s 148351-300
Eriks
:
14299023
Manufacturer:
148351-300
Manufacturer ID:
148351-300
Type of drive:
Trapezoidal screw
Thrust:
2 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-140 Trapezoidal screw 0.75kW 3.2A 4kN 100mm 60mm/s 148357-100
Eriks
:
14299052
Manufacturer:
148357-100
Manufacturer ID:
148357-100
Type of drive:
Trapezoidal screw
Thrust:
4 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-105 Ball screw spindle 0.25kW 1.2A 5kN 200mm 35mm/s 148375-200
Eriks
:
14299016
Manufacturer:
148375-200
Manufacturer ID:
148375-200
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-105 Ball screw spindle 0.12kW 0.8A 4kN 100mm 25mm/s 148373-100
Eriks
:
14299002
Manufacturer:
148373-100
Manufacturer ID:
148373-100
Type of drive:
Ball screw spindle
Thrust:
4 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-140 Trapezoidal screw 0.75kW 3A 5kN 300mm 60mm/s 148359-300
Eriks
:
14299060
Manufacturer:
148359-300
Manufacturer ID:
148359-300
Type of drive:
Trapezoidal screw
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-105 Trapezoidal screw 0.25kW 1A 5kN 400mm 25mm/s 148355-400
Eriks
:
14299030
Manufacturer:
148355-400
Manufacturer ID:
148355-400
Type of drive:
Trapezoidal screw
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-140 Ball screw spindle 0.25kW 1.2A 5kN 100mm 35mm/s 148379-100
Eriks
:
14299033
Manufacturer:
148379-100
Manufacturer ID:
148379-100
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-105 Ball screw spindle 0.25kW 1.2A 4kN 100mm 50mm/s 148374-100
Eriks
:
14299009
Manufacturer:
148374-100
Manufacturer ID:
148374-100
Type of drive:
Ball screw spindle
Thrust:
4 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-140 Ball screw spindle 0.75kW 2.1A 5kN 400mm 50mm/s 148380-400
Eriks
:
14299042
Manufacturer:
148380-400
Manufacturer ID:
148380-400
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-105 Ball screw spindle 0.25kW 1.2A 5kN 300mm 35mm/s 148375-300
Eriks
:
14299017
Manufacturer:
148375-300
Manufacturer ID:
148375-300
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C2 Trapezoidal screw 0.09kW 0.8A 1kN 200mm 40mm/s 148318-200
Eriks
:
14298906
Manufacturer:
148318-200
Manufacturer ID:
148318-200
Type of drive:
Trapezoidal screw
Thrust:
1 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-140 Trapezoidal screw 0.75kW 3A 5kN 400mm 60mm/s 148359-400
Eriks
:
14299061
Manufacturer:
148359-400
Manufacturer ID:
148359-400
Type of drive:
Trapezoidal screw
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-105 Ball screw spindle 0.25kW 1.2A 4kN 200mm 50mm/s 148374-200
Eriks
:
14299010
Manufacturer:
148374-200
Manufacturer ID:
148374-200
Type of drive:
Ball screw spindle
Thrust:
4 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C2 Trapezoidal screw 0.09kW 0.8A 2kN 200mm 20mm/s 148320-200
Eriks
:
14298914
Manufacturer:
148320-200
Manufacturer ID:
148320-200
Type of drive:
Trapezoidal screw
Thrust:
2 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator T6C4-140 Trapezoidal screw 0.75kW 3.2A 4kN 200mm 60mm/s 148357-200
Eriks
:
14299053
Manufacturer:
148357-200
Manufacturer ID:
148357-200
Type of drive:
Trapezoidal screw
Thrust:
4 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-140 Ball screw spindle 0.75kW 2.1A 5kN 500mm 50mm/s 148380-500
Eriks
:
14299043
Manufacturer:
148380-500
Manufacturer ID:
148380-500
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
RACO Electric actuator K6C4-140 Ball screw spindle 0.25kW 1.2A 5kN 200mm 35mm/s 148379-200
Eriks
:
14299034
Manufacturer:
148379-200
Manufacturer ID:
148379-200
Type of drive:
Ball screw spindle
Thrust:
5 kN
See all variants
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us
of 11
Log in