Deepwater I-ROD

  • 299
  • 15
  • 8
  • 201
  • 155
  • 23
  • 23
299 Products showing for Deepwater I-ROD
Product Image

DEEPWATER NU-BOLT set GRIP HDG 1-1/2", Bolt Ø 3/8"; I-rod width 1"

  • Eriks:12173390
  • Manufacturer:NUB0052
  • Nominal pipe size:1 ½" in
  • Bolt diameter:3/8" in
  • I-Rod® width:1" in

€26.31/ pieceexcl. VAT

€31.84incl. VAT

39 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 1", Bolt Ø 1/4"; I-rod width 3/4"

  • Eriks:12173387
  • Manufacturer:NUB0047
  • Nominal pipe size:1" in
  • Bolt diameter:1/4" in
  • I-Rod® width:3/4" in

€21.27/ pieceexcl. VAT

€25.74incl. VAT

73 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set NON-GRIP HDG 4"

  • Eriks:12688877
  • Manufacturer:NUB0572
  • Nominal pipe size:4" in
  • Bolt diameter:1/2" in
  • I-Rod® width:1" in

€42.20/ pieceexcl. VAT

€51.06incl. VAT

6 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 12"

  • Eriks:12173399
  • Manufacturer:NUB0085
  • Nominal pipe size:12" in
  • Bolt diameter:7/8" in
  • I-Rod® width:1 ½" in

€130.97/ pieceexcl. VAT

€158.47incl. VAT

25 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 2", Bolt Ø 3/8"; I-rod width 1"

  • Eriks:12173391
  • Manufacturer:NUB0009
  • Nominal pipe size:2" in
  • Bolt diameter:3/8" in
  • I-Rod® width:1" in

€26.88/ pieceexcl. VAT

€32.52incl. VAT

196 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 10"

  • Eriks:12173398
  • Manufacturer:NUB0003
  • Nominal pipe size:10" in
  • Bolt diameter:3/4" in
  • I-Rod® width:1 ½" in

€96.80/ pieceexcl. VAT

€117.13incl. VAT

17 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 6"

  • Eriks:12173396
  • Manufacturer:NUB0064
  • Nominal pipe size:6" in
  • Bolt diameter:5/8" in
  • I-Rod® width:1" in

€56.87/ pieceexcl. VAT

€68.81incl. VAT

82 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 5"

  • Eriks:12173395
  • Manufacturer:NUB0063
  • Nominal pipe size:5" in
  • Bolt diameter:1/2" in
  • I-Rod® width:1" in

€54.14/ pieceexcl. VAT

€65.51incl. VAT

20 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 18"

  • Eriks:12173402
  • Manufacturer:NUB0098
  • Nominal pipe size:18" in
  • Bolt diameter:1" in
  • I-Rod® width:1 ½" in

€205.33/ pieceexcl. VAT

€248.45incl. VAT

10 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 1/2", Bolt Ø 3/8"; I-rod width 1"

  • Eriks:13332709
  • Manufacturer:NUB0046
  • Nominal pipe size:1/2" in
  • Bolt diameter:3/8" in
  • I-Rod® width:1" in

€21.09/ pieceexcl. VAT

€25.52incl. VAT

40 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set NON-GRIP HDG 3"

  • Eriks:12688876
  • Manufacturer:NUB0571
  • Nominal pipe size:3" in
  • Bolt diameter:1/2" in
  • I-Rod® width:1" in

€40.74/ pieceexcl. VAT

€49.30incl. VAT

80 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 1", Bolt Ø 3/8"; I-rod width 1"

  • Eriks:12173388
  • Manufacturer:NUB0001
  • Nominal pipe size:1" in
  • Bolt diameter:3/8" in
  • I-Rod® width:1" in

€23.91/ pieceexcl. VAT

€28.93incl. VAT

12 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 1-1/4", Bolt Ø 3/8"; I-rod width 1"

  • Eriks:12173389
  • Manufacturer:NUB0013
  • Nominal pipe size:1 ¼" in
  • Bolt diameter:3/8" in
  • I-Rod® width:1" in

€26.31/ pieceexcl. VAT

€31.84incl. VAT

15 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 24"

  • Eriks:12173404
  • Manufacturer:NUB0011
  • Nominal pipe size:24" in
  • Bolt diameter:1" in
  • I-Rod® width:1 ½" in

€324.11/ pieceexcl. VAT

€392.17incl. VAT

10 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 16"

  • Eriks:12173401
  • Manufacturer:NUB0005
  • Nominal pipe size:16" in
  • Bolt diameter:7/8" in
  • I-Rod® width:1 ½" in

€160.70/ pieceexcl. VAT

€194.45incl. VAT

15 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 20"

  • Eriks:12173403
  • Manufacturer:NUB0101
  • Nominal pipe size:20" in
  • Bolt diameter:1" in
  • I-Rod® width:1 ½" in

€245.76/ pieceexcl. VAT

€297.37incl. VAT

5 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 3"

  • Eriks:12173393
  • Manufacturer:NUB0057
  • Nominal pipe size:3" in
  • Bolt diameter:1/2" in
  • I-Rod® width:1" in

€34.95/ pieceexcl. VAT

€42.29incl. VAT

137 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 2-1/2", Bolt Ø 1/2"; I-rod width 1"

  • Eriks:12173392
  • Manufacturer:NUB0017
  • Nominal pipe size:2 ½" in
  • Bolt diameter:1/2" in
  • I-Rod® width:1" in

€34.16/ pieceexcl. VAT

€41.33incl. VAT

18 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 1/2", Bolt Ø 1/4"; I-rod width 3/4"

  • Eriks:12173385
  • Manufacturer:NUB0045
  • Nominal pipe size:1/2" in
  • Bolt diameter:1/4" in
  • I-Rod® width:3/4" in

€21.09/ pieceexcl. VAT

€25.52incl. VAT

83 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set GRIP HDG 3/4", Bolt Ø 1/4"; I-rod width 3/4"

  • Eriks:12173386
  • Manufacturer:NUB0071
  • Nominal pipe size:3/4" in
  • Bolt diameter:1/4" in
  • I-Rod® width:3/4" in

€21.09/ pieceexcl. VAT

€25.52incl. VAT

57 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set NON-GRIP HDG 3/4", Bolt Ø 3/8"; I-rod width 1"

  • Eriks:12688849
  • Manufacturer:NUB0565
  • Nominal pipe size:3/4" in
  • Bolt diameter:3/8" in
  • I-Rod® width:1" in

€26.86/ pieceexcl. VAT

€32.50incl. VAT

30 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set NON-GRIP HDG 8"

  • Eriks:12688880
  • Manufacturer:NUB0574
  • Nominal pipe size:8" in
  • Bolt diameter:5/8" in
  • I-Rod® width:1" in

€74.39/ pieceexcl. VAT

€90.01incl. VAT

38 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set NON-GRIP HDG 2", Bolt Ø 3/8"; I-rod width 1"

  • Eriks:12688874
  • Manufacturer:NUB0569
  • Nominal pipe size:2" in
  • Bolt diameter:3/8" in
  • I-Rod® width:1" in

€29.99/ pieceexcl. VAT

€36.29incl. VAT

56 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set NON-GRIP HDG 2-1/2", Bolt Ø 1/2"; I-rod width 1"

  • Eriks:12688875
  • Manufacturer:NUB0570
  • Nominal pipe size:2 ½" in
  • Bolt diameter:1/2" in
  • I-Rod® width:1" in

€38.99/ pieceexcl. VAT

€47.18incl. VAT

10 In stock - Estimated delivery date 17/11/2026
Product Image

DEEPWATER NU-BOLT set NON-GRIP HDG 6"

  • Eriks:12688879
  • Manufacturer:NUB0560
  • Nominal pipe size:6" in
  • Bolt diameter:5/8" in
  • I-Rod® width:1" in

€61.86/ pieceexcl. VAT

€74.85incl. VAT

35 In stock - Estimated delivery date 17/11/2026