Vortex Flowmeters

  • 3
  • 3
  • 3
3 Products showing for Vortex Flowmeters
Product Image

KROHNE Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 80 m/s 12 - 36V DC PN40 DN40

  • Eriks:14530497
  • Measuring range:from 2 to 80
  • Measuring unit:m/s
  • Size process connection:DN40

€4,085.00/ pieceexcl. VAT

€4,942.85incl. VAT

Estimated delivery date - 17/12/2026
Product Image

KROHNE Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 70 m/s 12 - 36V DC PN40 DN25

  • Eriks:14530370
  • Measuring range:from 2 to 70
  • Measuring unit:m/s
  • Size process connection:DN25

€3,822.00/ pieceexcl. VAT

€4,624.62incl. VAT

Estimated delivery date - 17/12/2026
Product Image

KROHNE Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 80 m/s 12 - 36V DC PN40 DN50

  • Eriks:14530496
  • Measuring range:from 2 to 80
  • Measuring unit:m/s
  • Size process connection:DN50

€4,159.00/ pieceexcl. VAT

€5,032.39incl. VAT

Estimated delivery date - 17/12/2026