Products
Brands
About Eriks
Customer service
BE - English
Home
Liquid abrasive
Liquid abrasive
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
BOMA
1
Volume [l]
0.5
1
Log in to see your specific pricing.
Log in
1
Products showing for
Liquid abrasive
BOMA Vloeibaar schuurmiddel 500ml
Eriks
:
23342786
Volume:
0.5 l
See all variants
€4.80
/ piece
excl. VAT
€5.81
incl. VAT
Sold per: 12
Min. order: 12
Estimated delivery date - 25/11/2026
Add
Log in