Hose Couplers

  • 2
  • 13
  • 13
13 Products showing for Hose Couplers
Product Image

Hose coupling 50 with female thread type SHF DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50

  • Eriks:13034091
  • Type:SHF DIN 11864-1 BS-A-DIN R2
  • Connection termination size:53,0x1,5 (50,0)
  • Hose ID (DN):DN50

€260.05/ pieceexcl. VAT

€314.66incl. VAT

Estimated delivery date - 21/12/2026
Product Image

LMC Hose coupling 38 with nut flange type SHFF DIN 11864-2 NF (Form A) Reihe A (DIN 11866) for pipe 41x1,5 - DN40

  • Eriks:12948478
  • Type:SHFF DIN 11864-2 NF-A-DIN R2
  • Connection termination size:41,0x1,5 (38,0)
  • Hose ID (DN):DN38
Log in to view priceLog in
Product Image

LMC Hose coupling 13 with Tri-clamp (clamp nut) type SHTC DIN 11864-3 NKF (Form A) Reihe B (ISO 1127) for pipe 21,3x1,6

  • Eriks:13034169
  • Type:SHTC DIN 11864-3 NKF-A-ISO
  • Connection termination size:34,0/ 21,3x1,6 (18,1)
  • Hose ID (DN):DN12
Log in to view priceLog in
Product Image

Hose coupling 50 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50

  • Eriks:13034110
  • Type:SHM DIN 11864-1 GS-A-DIN R2
  • Connection termination size:53,0x1,5 (50,0)
  • Hose ID (DN):DN50
Log in to view priceLog in
Product Image

Hose coupling 75 with female thread type SHF DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80

  • Eriks:13034103
  • Type:SHF DIN 11864-1 BS-A-DIN R2
  • Connection termination size:85,0x2,0 (81,0)
  • Hose ID (DN):DN75
Log in to view priceLog in
Product Image

Hose coupling 100 with female thread type SHF DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 104x2 - DN100

  • Eriks:13034104
  • Type:SHF DIN 11864-1 BS-A-DIN R2
  • Connection termination size:104,0x2,0 (100,0)
  • Hose ID (DN):DN100
Log in to view priceLog in
Product Image

Hose coupling 50 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - DN50

  • Eriks:13034138
  • Type:SHF DIN 11864-1 BS-A-IMP
  • Connection termination size:50,8x 1,65 (47,6)
  • Hose ID (DN):DN50

€164.50/ pieceexcl. VAT

€199.05incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Hose coupling 25 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - DN25

  • Eriks:13034136
  • Type:SHF DIN 11864-1 BS-A-IMP
  • Connection termination size:25,4x1,65 (22,1)
  • Hose ID (DN):DN25

€133.00/ pieceexcl. VAT

€160.93incl. VAT

Estimated delivery date - 05/01/2027
Product Image

Hose coupling 38 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - DN40

  • Eriks:13034137
  • Type:SHF DIN 11864-1 BS-A-IMP
  • Connection termination size:38,1x1,65 (34,8)
  • Hose ID (DN):DN38

€153.30/ pieceexcl. VAT

€185.49incl. VAT

Estimated delivery date - 05/01/2027
Product Image

Hose coupling 50 with male thread type SHM DIN 11864-1 GS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - DN50

  • Eriks:13034146
  • Type:SHM DIN 11864-1 GS-A-IMP
  • Connection termination size:50,8x 1,65 (47,6)
  • Hose ID (DN):DN50

€162.40/ pieceexcl. VAT

€196.50incl. VAT

Estimated delivery date - 05/01/2027
Product Image

Hose coupling 38 with male thread type SHM DIN 11864-1 GS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - DN40

  • Eriks:13034145
  • Type:SHM DIN 11864-1 GS-A-IMP
  • Connection termination size:38,1x1,65 (34,8)
  • Hose ID (DN):DN38

€145.25/ pieceexcl. VAT

€175.75incl. VAT

Estimated delivery date - 05/01/2027
Product Image

Hose coupling 25 with male thread type SHM DIN 11864-1 GS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - DN25

  • Eriks:13034144
  • Type:SHM DIN 11864-1 GS-A-IMP
  • Connection termination size:25,4x1,65 (22,1)
  • Hose ID (DN):DN25

€128.45/ pieceexcl. VAT

€155.42incl. VAT

Estimated delivery date - 05/01/2027
Product Image

Hose coupling 63 with female thread type SHF DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 70x2 - DN65

  • Eriks:13034092
  • Type:SHF DIN 11864-1 BS-A-DIN R2
  • Connection termination size:70,0x2,0 (66,0)
  • Hose ID (DN):DN63

€215.25/ pieceexcl. VAT

€260.45incl. VAT

Estimated delivery date - 08/12/2026