Threaded Couplings

  • 48
  • 3
  • 25
  • 18
51 Products showing for Threaded Couplings
Product Image

GOODALL Coupling GDU-M-20-C-B01-3/4", male thread BSPT

  • Eriks:13253833
  • Type:GDU
  • Connection termination size:3/4"
  • Hose ID (DN):DN20

€33.50/ pieceexcl. VAT

€40.53incl. VAT

114 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-12-C-N01-1/2", male thread NPT

  • Eriks:13253822
  • Type:GDU
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€22.02/ pieceexcl. VAT

€26.64incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-10-C-N01-3/8", male thread NPT

  • Eriks:13253821
  • Type:GDU
  • Connection termination size:3/8"
  • Hose ID (DN):DN10

€16.56/ pieceexcl. VAT

€20.04incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-25-C-B10-1", 60° cone, male thread BSPP

  • Eriks:13253807
  • Type:GDU
  • Connection termination size:1"
  • Hose ID (DN):DN25

€54.98/ pieceexcl. VAT

€66.53incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-12-C-B10-1/2", 60° cone, male thread BSPP

  • Eriks:13253804
  • Type:GDU
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€24.49/ pieceexcl. VAT

€29.63incl. VAT

35 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-20-C-B10-3/4", 60° cone, male thread BSPP

  • Eriks:13253806
  • Type:GDU
  • Connection termination size:3/4"
  • Hose ID (DN):DN20

€34.57/ pieceexcl. VAT

€41.83incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-10-C-B10-3/8", 60° cone, male thread BSPP

  • Eriks:13253803
  • Type:GDU
  • Connection termination size:3/8"
  • Hose ID (DN):DN10

€16.56/ pieceexcl. VAT

€20.04incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-25-C-B01-1", male thread BSPT

  • Eriks:13253834
  • Type:GDU
  • Connection termination size:1"
  • Hose ID (DN):DN25

€54.52/ pieceexcl. VAT

€65.97incl. VAT

43 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-12-C-B01-1/2", male thread BSPT

  • Eriks:13253831
  • Type:GDU
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€23.95/ pieceexcl. VAT

€28.98incl. VAT

96 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-06-C-B01-1/4", male thread BSPT

  • Eriks:13253829
  • Type:GDU
  • Connection termination size:1/4"
  • Hose ID (DN):DN06

€14.17/ pieceexcl. VAT

€17.15incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-10-C-B01-3/8", male thread BSPT

  • Eriks:13253830
  • Type:GDU
  • Connection termination size:3/8"
  • Hose ID (DN):DN10

€11.52/ pieceexcl. VAT

€13.94incl. VAT

68 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDU-M-16-C-B10-1/2", 60° cone, male thread BSPP

  • Eriks:13253805
  • Type:GDU
  • Connection termination size:1/2"
  • Hose ID (DN):DN16

€35.42/ pieceexcl. VAT

€42.86incl. VAT

Estimated delivery date - 21/12/2026
Product Image

GOODALL Coupling GDU-M-16-A-B10-1/2", 60° cone, male thread BSPP

  • Eriks:13224805
  • Type:GDU
  • Connection termination size:1/2"
  • Hose ID (DN):DN16

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GOODALL Coupling GDU-M-25-C-N01-1", male thread NPT

  • Eriks:13253825
  • Type:GDU
  • Connection termination size:1"
  • Hose ID (DN):DN25

€54.52/ pieceexcl. VAT

€65.97incl. VAT

Estimated delivery date - 18/12/2026
Product Image

GOODALL Coupling GDU-M-38-A-N01-1.1/2", male thread NPT

  • Eriks:13224827
  • Type:GDU
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€31.65/ pieceexcl. VAT

€38.30incl. VAT

Estimated delivery date - 03/12/2026
Product Image

GOODALL Coupling GDU-M-32-A-N01-1.1/4", male thread NPT

  • Eriks:13224826
  • Type:GDU
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€31.25/ pieceexcl. VAT

€37.81incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GOODALL Coupling GDU-M-06-C-N01-1/4", male thread NPT

  • Eriks:13253820
  • Type:GDU
  • Connection termination size:1/4"
  • Hose ID (DN):DN06

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 21/12/2026
Product Image

GOODALL Coupling GDU-M-50-A-N01-2", male thread NPT

  • Eriks:13224828
  • Type:GDU
  • Connection termination size:2"
  • Hose ID (DN):DN50

€64.51/ pieceexcl. VAT

€78.06incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GOODALL Coupling GDU-M-20-C-N01-3/4", male thread NPT

  • Eriks:13253824
  • Type:GDU
  • Connection termination size:3/4"
  • Hose ID (DN):DN20

€33.50/ pieceexcl. VAT

€40.53incl. VAT

Estimated delivery date - 07/12/2026
Product Image

GOODALL Coupling GDU-M-32-C-N01-1.1/4", male thread NPT

  • Eriks:13253826
  • Type:GDU
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€172.87/ pieceexcl. VAT

€209.17incl. VAT

Estimated delivery date - 21/12/2026
Product Image

GOODALL Coupling GDU-M-16-A-N01-1/2", male thread NPT

  • Eriks:13224823
  • Type:GDU
  • Connection termination size:1/2"
  • Hose ID (DN):DN16

€6.23/ pieceexcl. VAT

€7.54incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GOODALL Hose barb DuraCrimp 19mm male thread NPT 1" Steel

  • Eriks:14071275
  • Type:GDU
  • Connection termination size:1"
  • Hose ID (DN):DN20

€13.61/ pieceexcl. VAT

€16.47incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GOODALL Coupling GDU-M-25-A-B10-1", 60° cone, male thread BSPP

  • Eriks:13224807
  • Type:GDU
  • Connection termination size:1"
  • Hose ID (DN):DN25

€15.70/ pieceexcl. VAT

€19.00incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GOODALL Coupling GDU-M-38-A-B10-1.1/2", 60° cone, male thread BSPP

  • Eriks:13224809
  • Type:GDU
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€42.41/ pieceexcl. VAT

€51.32incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GOODALL Coupling GDU-M-32-A-B10-1.1/4", 60° cone, male thread BSPP

  • Eriks:13224808
  • Type:GDU
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€65.23/ pieceexcl. VAT

€78.93incl. VAT

Estimated delivery date - 13/11/2026