Collar Bushings

  • 5
  • 5
  • 1
  • 1
  • 1
  • 1
  • 1
8 Products showing for Collar Bushings

€47.88/ pieceexcl. VAT

€57.93incl. VAT

6 In stock - Estimated delivery date 16/11/2026

€74.10/ pieceexcl. VAT

€89.66incl. VAT

Estimated delivery date - 30/11/2026

€265.20/ pieceexcl. VAT

€320.89incl. VAT

Estimated delivery date - 05/01/2027
Product Image

Bushing Set, SGFlex-3FB Series, 21 mm Outer Dia., No Corrosion resistant

  • Eriks:14998039
  • Manufacturer:BI-10056
  • Outer Diameter:21 mm
  • Length:19 mm

€34.80/ pieceexcl. VAT

€42.11incl. VAT

Estimated delivery date - 08/12/2026
Product Image

Bushing Set, SGFlex-3FB Series, 44 mm Outer Dia., No Corrosion resistant

  • Eriks:14998042
  • Manufacturer:BI-10059
  • Outer Diameter:44 mm
  • Length:34 mm

€140.35/ pieceexcl. VAT

€169.82incl. VAT

Estimated delivery date - 08/12/2026
Product Image

Bushing Set, SGFlex-3FB Series, 42 mm Outer Dia., No Corrosion resistant

  • Eriks:14998041
  • Manufacturer:BI-10058
  • Outer Diameter:42 mm
  • Length:30 mm

€129.20/ pieceexcl. VAT

€156.33incl. VAT

Estimated delivery date - 08/12/2026
Product Image

Bushing Set, SGFlex-3FB Series, 30 mm Outer Dia., No Corrosion resistant

  • Eriks:14998040
  • Manufacturer:BI-10057
  • Outer Diameter:30 mm
  • Length:23 mm

€66.29/ pieceexcl. VAT

€80.21incl. VAT

Estimated delivery date - 08/12/2026
Product Image

Bushing Set, SGFlex-3FB Series, 18 mm Outer Dia., No Corrosion resistant

  • Eriks:14998038
  • Manufacturer:BI-10055
  • Outer Diameter:18 mm
  • Length:16 mm

€28.03/ pieceexcl. VAT

€33.92incl. VAT

Estimated delivery date - 08/12/2026