Hydraulic Nuts

  • 48
  • 84
  • 11
  • 13
  • 35
  • 54
  • 19
  • 15
  • 48
  • 69
132 Products showing for Hydraulic Nuts
Product Image

VOLZ GRUPPE Nut UM 18L SS 316Ti

  • Eriks:14306433
  • Manufacturer:105145
  • Connection size 1:18L - M26x1.5
  • Nominal pressure:PN400

€7.29/ pieceexcl. VAT

€8.82incl. VAT

36 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut - easy UM 10S easy SS 316Ti

  • Eriks:14314152
  • Manufacturer:121374
  • Connection size 1:10S - M18x1.5
  • Nominal pressure:PN800

€3.26/ pieceexcl. VAT

€3.94incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 12L SS 316Ti

  • Eriks:14306224
  • Manufacturer:105129
  • Connection size 1:12L - M18x1.5
  • Nominal pressure:PN400

€2.88/ pieceexcl. VAT

€3.48incl. VAT

392 In stock - Estimated delivery date 10/11/2026
Product Image

VOSS Union nut 24-N-S38

  • Eriks:788597
  • Manufacturer:4952100
  • Nominal inner diameter:M 52x2
  • Pressure rating:PN420
  • Hex size:60 mm

€4.66/ pieceexcl. VAT

€5.64incl. VAT

129 In stock - Estimated delivery date 10/11/2026
Product Image

VOSS Union nut 24-N-S12

  • Eriks:788457
  • Manufacturer:4652100
  • Nominal inner diameter:M 20x1.5
  • Pressure rating:PN630
  • Hex size:24 mm

€0.41/ pieceexcl. VAT

€0.50incl. VAT

1645 In stock - Estimated delivery date 10/11/2026
Product Image

VOSS Union nut 24-N-S6

  • Eriks:788414
  • Manufacturer:4502100
  • Nominal inner diameter:M 14x1.5
  • Pressure rating:PN800
  • Hex size:17 mm

€0.22/ pieceexcl. VAT

€0.27incl. VAT

312 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut - low friction UM 08S low friction SS 316Ti

  • Eriks:14314147
  • Manufacturer:218532
  • Connection size 1:8S - M16x1.5
  • Nominal pressure:PN800

€2.81/ pieceexcl. VAT

€3.40incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 38S SS 316Ti

  • Eriks:14307022
  • Manufacturer:105163
  • Connection size 1:38S - M52x2.0
  • Nominal pressure:PN420

€29.20/ pieceexcl. VAT

€35.33incl. VAT

73 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 25S SS 316Ti

  • Eriks:14314165
  • Manufacturer:105152
  • Connection size 1:25S - M36x2.0
  • Nominal pressure:PN420

€16.22/ pieceexcl. VAT

€19.63incl. VAT

39 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 20S SS 316Ti

  • Eriks:14314162
  • Manufacturer:105148
  • Connection size 1:20S - M30x2.0
  • Nominal pressure:PN420

€9.03/ pieceexcl. VAT

€10.93incl. VAT

80 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 16S SS 316Ti

  • Eriks:14314159
  • Manufacturer:105144
  • Connection size 1:16S - M24x1.5
  • Nominal pressure:PN630

€6.45/ pieceexcl. VAT

€7.80incl. VAT

172 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 14S SS 316Ti

  • Eriks:14314157
  • Manufacturer:105139
  • Connection size 1:14S - M22x1.5
  • Nominal pressure:PN630

€4.30/ pieceexcl. VAT

€5.20incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 10L SS 316Ti

  • Eriks:14307222
  • Manufacturer:105123
  • Connection size 1:10L - M16x1.5
  • Nominal pressure:PN500

€2.16/ pieceexcl. VAT

€2.61incl. VAT

343 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 08L SS 316Ti

  • Eriks:14306683
  • Manufacturer:105115
  • Connection size 1:8L - M14x1.5
  • Nominal pressure:PN500

€1.83/ pieceexcl. VAT

€2.21incl. VAT

684 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 06S SS 316Ti

  • Eriks:14314139
  • Manufacturer:105111
  • Connection size 1:6S - M14x1.5
  • Nominal pressure:PN800

€2.01/ pieceexcl. VAT

€2.43incl. VAT

175 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 06L SS 316Ti

  • Eriks:14308300
  • Manufacturer:105109
  • Connection size 1:6L - M12x1.5
  • Nominal pressure:PN500

€1.43/ pieceexcl. VAT

€1.73incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 35L SS 316Ti

  • Eriks:14306509
  • Manufacturer:105160
  • Connection size 1:35L - M45x2.0
  • Nominal pressure:PN250

€30.25/ pieceexcl. VAT

€36.60incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 30S SS 316Ti

  • Eriks:14306301
  • Manufacturer:105158
  • Connection size 1:30S - M42x2.0
  • Nominal pressure:PN420

€19.40/ pieceexcl. VAT

€23.47incl. VAT

90 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 28L SS 316Ti

  • Eriks:14306219
  • Manufacturer:105154
  • Connection size 1:28L - M36x2.0
  • Nominal pressure:PN250

€12.64/ pieceexcl. VAT

€15.29incl. VAT

132 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 22L SS 316Ti

  • Eriks:14306278
  • Manufacturer:105149
  • Connection size 1:22L - M30x2.0
  • Nominal pressure:PN250

€9.01/ pieceexcl. VAT

€10.90incl. VAT

110 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 15L SS 316Ti

  • Eriks:14306242
  • Manufacturer:105141
  • Connection size 1:15L - M22x1.5
  • Nominal pressure:PN400

€4.17/ pieceexcl. VAT

€5.05incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

VOLZ GRUPPE Nut UM 12S SS 316Ti

  • Eriks:14306240
  • Manufacturer:105132
  • Connection size 1:12S - M20x1.5
  • Nominal pressure:PN630

€3.59/ pieceexcl. VAT

€4.34incl. VAT

765 In stock - Estimated delivery date 10/11/2026
Product Image

VOSS Union nut 24-N-L15

  • Eriks:788341
  • Manufacturer:4202100
  • Nominal inner diameter:M 22x1.5
  • Pressure rating:PN400
  • Hex size:27 mm

€0.46/ pieceexcl. VAT

€0.56incl. VAT

2330 In stock - Estimated delivery date 10/11/2026
Product Image

VOSS Union nut 24-N-L35

  • Eriks:788392
  • Manufacturer:4402100
  • Nominal inner diameter:M 45x2
  • Pressure rating:PN250
  • Hex size:50 mm

€2.85/ pieceexcl. VAT

€3.45incl. VAT

1027 In stock - Estimated delivery date 10/11/2026
Product Image

VOSS Union nut 24-N-L42

  • Eriks:788406
  • Manufacturer:4452100
  • Nominal inner diameter:M 52x2
  • Pressure rating:PN250
  • Hex size:60 mm

€3.21/ pieceexcl. VAT

€3.88incl. VAT

56 In stock - Estimated delivery date 10/11/2026