Slip-in Valves

  • 43
  • 4
  • 4
  • 4
  • 4
  • 4
  • 10
  • 10
  • 10
  • 10
  • 3
43 Products showing for Slip-in Valves
Product Image

DANFOSS Slip-in cartridge valves CVCS 16 C3 W 350 20

  • Eriks:12468377
  • Manufacturer:846AN00022A
  • Type:Cover
  • Size:16
  • Function:C3: Relief with NG6/Cetop 3 interface

€402.83/ pieceexcl. VAT

€487.42incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 32 D10 H 50

  • Eriks:12468370
  • Manufacturer:847AN00001A
  • Type:Flap
  • Size:32
  • Function:D10: Relief 1:1 area ratio

€336.04/ pieceexcl. VAT

€406.61incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 40 R15 M 50

  • Eriks:12468404
  • Manufacturer:847AN00004A
  • Type:Flap
  • Size:40
  • Function:R15: Damping 1:1,5 area ratio

€619.75/ pieceexcl. VAT

€749.90incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 25 D10 H 50

  • Eriks:12468369
  • Manufacturer:847AN00007A
  • Type:Flap
  • Size:25
  • Function:D10: Relief 1:1 area ratio

€218.99/ pieceexcl. VAT

€264.98incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 32 D15 M 50

  • Eriks:12468391
  • Manufacturer:847AN00008A
  • Type:Flap
  • Size:32
  • Function:D15: Directional 1:1,5 area ratio

€336.04/ pieceexcl. VAT

€406.61incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 16 R15 M 50

  • Eriks:12468401
  • Manufacturer:847AN00009A
  • Type:Flap
  • Size:16
  • Function:R15: Damping 1:1,5 area ratio

€178.20/ pieceexcl. VAT

€215.62incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 16 D15 M 50

  • Eriks:12468389
  • Manufacturer:847AN00010A
  • Type:Flap
  • Size:16
  • Function:D15: Directional 1:1,5 area ratio

€165.20/ pieceexcl. VAT

€199.89incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 32 R15 M 50

  • Eriks:12468403
  • Manufacturer:847AN00016A
  • Type:Flap
  • Size:32
  • Function:R15: Damping 1:1,5 area ratio

€375.00/ pieceexcl. VAT

€453.75incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 40 D15 M 50

  • Eriks:12468392
  • Manufacturer:847AN00018A
  • Type:Flap
  • Size:40
  • Function:D15: Directional 1:1,5 area ratio

€514.11/ pieceexcl. VAT

€622.07incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 25 R15 M 50

  • Eriks:12468402
  • Manufacturer:847AN00023A
  • Type:Flap
  • Size:25
  • Function:R15: Damping 1:1,5 area ratio

€246.83/ pieceexcl. VAT

€298.66incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 25 D15 M 50

  • Eriks:12468390
  • Manufacturer:847AN00025A
  • Type:Flap
  • Size:25
  • Function:D15: Directional 1:1,5 area ratio

€218.99/ pieceexcl. VAT

€264.98incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 16 D10 M 50

  • Eriks:12468368
  • Manufacturer:847AN00026A
  • Type:Flap
  • Size:16
  • Function:D10: Relief 1:1 area ratio

€165.20/ pieceexcl. VAT

€199.89incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 40 D10 H 50

  • Eriks:12468372
  • Manufacturer:847AN00037A
  • Type:Flap
  • Size:40
  • Function:D10: Relief 1:1 area ratio

€514.11/ pieceexcl. VAT

€622.07incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 16 D105 L 50

  • Eriks:12468381
  • Manufacturer:847AN00049A
  • Type:Flap
  • Size:16
  • Function:D105: 1:1,05 area ratio

€165.20/ pieceexcl. VAT

€199.89incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 25 D105 L 50

  • Eriks:12468382
  • Manufacturer:847AN00052A
  • Type:Flap
  • Size:25
  • Function:D105: 1:1,05 area ratio

€218.99/ pieceexcl. VAT

€264.98incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 32 D105 L 50

  • Eriks:12468383
  • Manufacturer:847AN00091A
  • Type:Flap
  • Size:32
  • Function:D105: 1:1,05 area ratio

€336.04/ pieceexcl. VAT

€406.61incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVI 40 D105 L 50

  • Eriks:12468384
  • Manufacturer:847AN00127A
  • Type:Flap
  • Size:40
  • Function:D105: 1:1,05 area ratio

€514.11/ pieceexcl. VAT

€622.07incl. VAT

Estimated delivery date - 09/02/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 25 N 20

  • Eriks:12468394
  • Manufacturer:846AN00002A
  • Type:Cover
  • Size:25
  • Function:N: Basic

€165.20/ pieceexcl. VAT

€199.89incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 40 N 20

  • Eriks:12468396
  • Manufacturer:846AN00003A
  • Type:Cover
  • Size:40
  • Function:N: Basic

€285.92/ pieceexcl. VAT

€345.96incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 25 C W 350 20

  • Eriks:12468374
  • Manufacturer:846AN00005A
  • Type:Cover
  • Size:25
  • Function:C: Relief

€455.04/ pieceexcl. VAT

€550.60incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 25 C3 W 350 20

  • Eriks:12468378
  • Manufacturer:846AN00006A
  • Type:Cover
  • Size:25
  • Function:C3: Relief with NG6/Cetop 3 interface

€525.26/ pieceexcl. VAT

€635.56incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 32 N 20

  • Eriks:12468395
  • Manufacturer:846AN00008A
  • Type:Cover
  • Size:32
  • Function:N: Basic

€206.13/ pieceexcl. VAT

€249.42incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 16 N 20

  • Eriks:12468393
  • Manufacturer:846AN00009A
  • Type:Cover
  • Size:16
  • Function:N: Basic

€124.39/ pieceexcl. VAT

€150.51incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 16 D3 20

  • Eriks:12468397
  • Manufacturer:846AN00011A
  • Type:Cover
  • Size:16
  • Function:D3: Directional with NG6/Cetop 3 interface

€182.11/ pieceexcl. VAT

€220.35incl. VAT

Estimated delivery date - 07/01/2027
Product Image

DANFOSS Slip-in cartridge valves CVCS 25 D3 20

  • Eriks:12468398
  • Manufacturer:846AN00012A
  • Type:Cover
  • Size:25
  • Function:D3: Directional with NG6/Cetop 3 interface

€254.42/ pieceexcl. VAT

€307.85incl. VAT

Estimated delivery date - 07/01/2027