Return Line Bushings

  • 21
  • 31
  • 31
  • 15
  • 16
52 Products showing for Return Line Bushings
Product Image

OMT Tank lid feed-through flange FFS 28

  • Eriks:12966051
  • Manufacturer:FFS28
  • Execution:Complete
  • Pipe diameter:28 mm
  • Code:FFS 28

€16.25/ pieceexcl. VAT

€19.66incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

OMT Tank lid feed-through flange FFS 35

  • Eriks:12966052
  • Manufacturer:FFS35
  • Execution:Complete
  • Pipe diameter:35 mm
  • Code:FFS 35

€16.25/ pieceexcl. VAT

€19.66incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

OMT Tank lid feed-through flange FFS 50

  • Eriks:12966075
  • Manufacturer:FFS50
  • Execution:Complete
  • Pipe diameter:50 mm
  • Code:FFS 50

€23.47/ pieceexcl. VAT

€28.40incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

OMT Tank lid feed-through flange FFS 45

  • Eriks:12966074
  • Manufacturer:FFS45
  • Execution:Complete
  • Pipe diameter:44 mm
  • Code:FFS 45

€23.47/ pieceexcl. VAT

€28.40incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

OMT Rubber bush BPT-61 for FFS 61

  • Eriks:12966086
  • Manufacturer:BPT-61
  • Execution:Rubber bushing
  • Pipe diameter:50 mm
  • Code:BPT-61

€2.72/ pieceexcl. VAT

€3.29incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

OMT Tank lid feed-through flange FFS 15

  • Eriks:12966048
  • Manufacturer:FFS15
  • Execution:Complete
  • Pipe diameter:15 mm
  • Code:FFS 15

€16.25/ pieceexcl. VAT

€19.66incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

OMT Tank lid feed-through flange FFS 61

  • Eriks:12966076
  • Manufacturer:FFS61
  • Execution:Complete
  • Pipe diameter:61 mm
  • Code:FFS 61

€25.26/ pieceexcl. VAT

€30.56incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Return Line Bushing SRF-42-SA

  • Eriks:14735179
  • Manufacturer:1930000236
  • Pipe diameter:42 mm
  • Material:Santoprene
  • Colour:Black

€0.45/ pieceexcl. VAT

€0.54incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-28-SA

  • Eriks:14735174
  • Manufacturer:1930000228
  • Pipe diameter:28 mm
  • Material:Santoprene
  • Colour:Black

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-15-SA

  • Eriks:14735165
  • Manufacturer:1930000216
  • Pipe diameter:15 mm
  • Material:Santoprene
  • Colour:Black

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-15-PP

  • Eriks:1058039
  • Manufacturer:1930000215
  • Pipe diameter:15 mm
  • Material:Polypropylene
  • Colour:White

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Estimated delivery date - 08/12/2026
Product Image

STAUFF Return Line Bushing SRF-12-PP

  • Eriks:1058035
  • Manufacturer:1930000211
  • Pipe diameter:12 mm
  • Material:Polypropylene
  • Colour:White

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Estimated delivery date - 08/12/2026
Product Image

STAUFF Return Line Bushing SRF-08-SA

  • Eriks:14735161
  • Manufacturer:1930000208
  • Pipe diameter:8 mm
  • Material:Santoprene
  • Colour:Black

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-06-SA87

  • Eriks:14735159
  • Manufacturer:1930000206
  • Pipe diameter:6 mm
  • Material:Santoprene
  • Colour:Black

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-08-PP

  • Eriks:14735160
  • Manufacturer:1930000207
  • Pipe diameter:8 mm
  • Material:Polypropylene
  • Colour:White

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-14-PP

  • Eriks:14735163
  • Manufacturer:1930000213
  • Pipe diameter:14 mm
  • Material:Polypropylene
  • Colour:White

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-12-SA

  • Eriks:14735162
  • Manufacturer:1930000212
  • Pipe diameter:12 mm
  • Material:Santoprene
  • Colour:Black

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-38-PP

  • Eriks:14735177
  • Manufacturer:1930000233
  • Pipe diameter:38 mm
  • Material:Polypropylene
  • Colour:White

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-38-SA

  • Eriks:14735178
  • Manufacturer:1930000234
  • Pipe diameter:38 mm
  • Material:Santoprene
  • Colour:Black

€0.45/ pieceexcl. VAT

€0.54incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-25-SA

  • Eriks:14735172
  • Manufacturer:1930000226
  • Pipe diameter:25 mm
  • Material:Santoprene
  • Colour:Black

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-25-PP

  • Eriks:14735171
  • Manufacturer:1930000225
  • Pipe diameter:25 mm
  • Material:Polypropylene
  • Colour:White

€0.35/ pieceexcl. VAT

€0.42incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-22-SA

  • Eriks:14735170
  • Manufacturer:1930000224
  • Pipe diameter:22 mm
  • Material:Santoprene
  • Colour:Black

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-28-PP

  • Eriks:14735173
  • Manufacturer:1930000227
  • Pipe diameter:28 mm
  • Material:Polypropylene
  • Colour:White

€0.35/ pieceexcl. VAT

€0.42incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-14-SA

  • Eriks:14735164
  • Manufacturer:1930000214
  • Pipe diameter:14 mm
  • Material:Santoprene
  • Colour:Black

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Return Line Bushing SRF-20-PP

  • Eriks:14735168
  • Manufacturer:1930000221
  • Pipe diameter:20 mm
  • Material:Polypropylene
  • Colour:White

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Estimated delivery date - 19/11/2026