Single Filter

  • 25
  • 2
  • 7
  • 9
  • 32
  • 2
  • 2
  • 7
45 Products showing for Single Filter
Product Image

SAB Single filter Type: 11096 Ductile cast iron EN-JS1050 PN10 Flange DN40

  • Eriks:14380458
  • Nominal inner diameter:DN40
  • Pressure rating:PN10
  • Face to Face length:190 mm

€481.00/ pieceexcl. VAT

€582.01incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN50

  • Eriks:10058839
  • Manufacturer:OVSS-200F-A-V
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Face to Face length:310 mm

€3,533.45/ pieceexcl. VAT

€4,275.47incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN80

  • Eriks:10058831
  • Manufacturer:OV-300F-A-V
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face length:343 mm

€1,524.90/ pieceexcl. VAT

€1,845.13incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Product Image

SAB Single filter Type: 11096 Ductile cast iron EN-JS1050 PN10 Flange DN100

  • Eriks:14380461
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Face to Face length:318 mm

€1,481.00/ pieceexcl. VAT

€1,792.01incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 6635 Stainless steel PN16 Internal thread (BSPP) 1" (25)

  • Eriks:10058834
  • Manufacturer:OVSS-100S-BSP-V
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face length:159 mm

€1,627.75/ pieceexcl. VAT

€1,969.58incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN50

  • Eriks:10058829
  • Manufacturer:OV-200F-A-V
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Face to Face length:310 mm

€801.55/ pieceexcl. VAT

€969.88incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN65

  • Eriks:10058830
  • Manufacturer:OV-250F-A-V
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Face to Face length:310 mm

€971.55/ pieceexcl. VAT

€1,175.58incl. VAT

16 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN25

  • Eriks:10058826
  • Manufacturer:OV-100F-A-V
  • Nominal inner diameter:DN25
  • Pressure rating:PN16
  • Face to Face length:194 mm

€597.55/ pieceexcl. VAT

€723.04incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN100

  • Eriks:10058832
  • Manufacturer:OV-400F-A-V
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Face to Face length:356 mm

€1,964.35/ pieceexcl. VAT

€2,376.86incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 2" (50)

  • Eriks:10058821
  • Manufacturer:OV-200S-BSP-V
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16
  • Face to Face length:270 mm

€845.33/ pieceexcl. VAT

€1,022.85incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:10058824
  • Manufacturer:OV-125S-BSP-V
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN16
  • Face to Face length:174 mm

€597.98/ pieceexcl. VAT

€723.56incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN65

  • Eriks:11253301
  • Manufacturer:OVSS-250F-A-V
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Face to Face length:310 mm

€3,771.45/ pieceexcl. VAT

€4,563.45incl. VAT

Estimated delivery date - 11/02/2027
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN40

  • Eriks:10058828
  • Manufacturer:OV-150F-A-V
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Face to Face length:210 mm

€664.70/ pieceexcl. VAT

€804.29incl. VAT

Estimated delivery date - 07/01/2027
Product Image

SAB Single filter Type: 11096 Ductile cast iron EN-JS1050 PN10 Flange DN50

  • Eriks:14380459
  • Nominal inner diameter:DN50
  • Pressure rating:PN10
  • Face to Face length:190 mm

€575.00/ pieceexcl. VAT

€695.75incl. VAT

Estimated delivery date - 02/12/2026
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 1" (25)

  • Eriks:14541528
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 300
  • Face to Face length:162 mm

€2,284.80/ pieceexcl. VAT

€2,764.61incl. VAT

Estimated delivery date - 07/01/2027
Product Image

SAB Single filter Type: 11096 Ductile cast iron EN-JS1050 PN10 Flange DN200

  • Eriks:14380455
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Face to Face length:598 mm

€8,250.00/ pieceexcl. VAT

€9,982.50incl. VAT

Estimated delivery date - 02/12/2026
Product Image

AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:10058823
  • Manufacturer:OV-150S-BSP-V
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Face to Face length:174 mm

€574.60/ pieceexcl. VAT

€695.27incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

PLENTY Single filter Series: Plenty S Type: 43635 Steel Class 300 Flange 4" (100)

  • Eriks:14541527
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:425 mm

€6,549.25/ pieceexcl. VAT

€7,924.59incl. VAT

Estimated delivery date - 07/01/2027
Product Image

PLENTY Single filter Series: Plenty S Type: 43635 Steel Class 300 Flange 3" (80)

  • Eriks:14541526
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:362 mm

€4,692.00/ pieceexcl. VAT

€5,677.32incl. VAT

Estimated delivery date - 07/01/2027
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 2" (50)

  • Eriks:14541530
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 300
  • Face to Face length:292 mm

€4,115.70/ pieceexcl. VAT

€4,980.00incl. VAT

Estimated delivery date - 07/01/2027
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 3" (80)

  • Eriks:14541531
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:362 mm

€5,627.00/ pieceexcl. VAT

€6,808.67incl. VAT

Estimated delivery date - 07/01/2027
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 4" (100)

  • Eriks:14541532
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:425 mm

€7,854.00/ pieceexcl. VAT

€9,503.34incl. VAT

Estimated delivery date - 07/01/2027
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 1.1/2" (40)

  • Eriks:14541529
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 300
  • Face to Face length:216 mm

€2,306.90/ pieceexcl. VAT

€2,791.35incl. VAT

Estimated delivery date - 07/01/2027
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN100

  • Eriks:10058841
  • Manufacturer:OVSS-400F-A-V
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Face to Face length:356 mm

€6,740.50/ pieceexcl. VAT

€8,156.01incl. VAT

Estimated delivery date - 28/01/2027
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN80

  • Eriks:10058840
  • Manufacturer:OVSS-300F-A-V
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face length:343 mm

€4,836.50/ pieceexcl. VAT

€5,852.17incl. VAT

Estimated delivery date - 07/01/2027