Products
Brands
About Eriks
Customer service
BE - English
Home
Self-cleaning filter
Self-cleaning filter
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
AIRPEL
4
LENZING
4
Industry
Chemical
2
Series
CanFil
2
F450/F480
2
F451
2
F490
2
OptiFil
2
S1/S2
2
Type
Material
Nom. inner diameter of Single filter
Mesh width of filter element [µm]
Suitable for type/series
Mesh width of filter element [mm]
Log in to see your specific pricing.
Log in
14
Products showing for
Self-cleaning filter
AIRPEL Filter element Type: 1607X Stainless steel 1mm DN50 Suitable for type 1607 1627
Eriks
:
10058673
Manufacturer:
E200S1000
Suitable for type/series:
1607, 1627
Mesh width of filter element:
1 mm
Nom. inner diameter of Single filter:
DN50
See all variants
€2,510.90
/ piece
excl. VAT
€3,038.19
incl. VAT
Estimated delivery date - 14/01/2027
Add
AIRPEL Automatic cleaning filter Series: S1/S2
Eriks
:
14286162
See all variants
Not available in webshop
Estimated delivery date - 26/03/2027
Contact us
AIRPEL Filter element Type: 1607X Stainless steel 100µm DN50 Suitable for type 1627 1607
Eriks
:
10058670
Manufacturer:
E200S100
Suitable for type/series:
1607, 1627
Mesh width of filter element:
100 µm
Nom. inner diameter of Single filter:
DN50
See all variants
€2,510.90
/ piece
excl. VAT
€3,038.19
incl. VAT
Estimated delivery date - 06/01/2027
Add
AIRPEL Automatic cleaning filter Series: S1/S2
Eriks
:
14286169
See all variants
Not available in webshop
Estimated delivery date - 26/03/2027
Contact us
LENZING Automatic cleaning filter Series: OptiFil
Eriks
:
14286168
See all variants
Not available in webshop
Estimated delivery date - 18/03/2027
Contact us
LENZING Automatic cleaning filter Series: OptiFil
Eriks
:
14286161
See all variants
Not available in webshop
Estimated delivery date - 18/03/2027
Contact us
Automatic cleaning filter Series: F450/F480
Eriks
:
14286156
See all variants
Not available in webshop
Estimated delivery date - 11/02/2027
Contact us
Automatic cleaning filter Series: F450/F480
Eriks
:
14286157
See all variants
Not available in webshop
Estimated delivery date - 02/04/2027
Contact us
Automatic cleaning filter Series: F451
Eriks
:
14286165
See all variants
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Automatic cleaning filter Series: F451
Eriks
:
14286158
See all variants
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Automatic cleaning filter Series: F490
Eriks
:
14286159
See all variants
Not available in webshop
Estimated delivery date - 02/04/2027
Contact us
Automatic cleaning filter Series: F490
Eriks
:
14286166
See all variants
Not available in webshop
Estimated delivery date - 11/02/2027
Contact us
LENZING Automatic cleaning filter Series: CanFil
Eriks
:
14286167
See all variants
Not available in webshop
Estimated delivery date - 18/03/2027
Contact us
LENZING Automatic cleaning filter Series: CanFil
Eriks
:
14286160
See all variants
Not available in webshop
Estimated delivery date - 18/03/2027
Contact us
Log in