Inline and Process Filters

  • 21
  • 10
  • 11
  • 31
  • 10
44 Products showing for Inline and Process Filters
Product Image

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN100

  • Eriks:10058877
  • Manufacturer:OWWB-400F-A
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

9.086,50 €/ pieceexcl. VAT

10.994,67 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN25

  • Eriks:10058867
  • Manufacturer:OWSS-100F-A-V
  • Material quality:1.4408
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

6.098,75 €/ pieceexcl. VAT

7.379,49 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN40

  • Eriks:10058873
  • Manufacturer:OWWB-150F-A
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN40
  • Pressure rating:PN16

3.281,85 €/ pieceexcl. VAT

3.971,04 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN50

  • Eriks:10058874
  • Manufacturer:OWWB-200F-A
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

4.730,25 €/ pieceexcl. VAT

5.723,60 €incl. VAT

7 In stock - Estimated delivery date 22.09.2026
Not available in webshop
Estimated delivery date - 14.12.2026
Contact us

2.146,00 €/ pieceexcl. VAT

2.596,66 €incl. VAT

Estimated delivery date - 19.10.2026

2.581,00 €/ pieceexcl. VAT

3.123,01 €incl. VAT

Estimated delivery date - 19.10.2026
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN10 Flange DN100

  • Eriks:14441139
  • Manufacturer:F311 DN100
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN100
  • Pressure rating:PN10

9.970,00 €/ pieceexcl. VAT

12.063,70 €incl. VAT

Estimated delivery date - 12.10.2026
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN6 Flange DN150

  • Eriks:14441141
  • Manufacturer:F311 DN150
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN150
  • Pressure rating:PN6

16.810,00 €/ pieceexcl. VAT

20.340,10 €incl. VAT

Estimated delivery date - 12.10.2026
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN10 Flange DN80

  • Eriks:14441138
  • Manufacturer:F311 DN80
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN80
  • Pressure rating:PN10

9.525,00 €/ pieceexcl. VAT

11.525,25 €incl. VAT

Estimated delivery date - 12.10.2026
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN6 Flange DN125

  • Eriks:14441140
  • Manufacturer:F311 DN125
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN125
  • Pressure rating:PN6

15.900,00 €/ pieceexcl. VAT

19.239,00 €incl. VAT

Estimated delivery date - 12.10.2026
Product Image

SAB Duplex filter Type: 11099 Cast iron EN-JL1030 Switching plug material: Bronze PN10 Flange DN65

  • Eriks:14441069
  • Manufacturer:F311
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN65
  • Pressure rating:PN10

8.335,00 €/ pieceexcl. VAT

10.085,35 €incl. VAT

Estimated delivery date - 12.10.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 1" (25)

  • Eriks:14541533
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 300
  • Face to Face length:219 mm

5.916,00 €/ pieceexcl. VAT

7.158,36 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 3" (80)

  • Eriks:14541536
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:416 mm

17.357,00 €/ pieceexcl. VAT

21.001,97 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 4" (100)

  • Eriks:14541537
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:454 mm

19.006,00 €/ pieceexcl. VAT

22.997,26 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 1.1/2" (40)

  • Eriks:14541534
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 300
  • Face to Face length:229 mm

6.961,50 €/ pieceexcl. VAT

8.423,42 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 2" (50)

  • Eriks:14541535
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 300
  • Face to Face length:279 mm

10.259,50 €/ pieceexcl. VAT

12.414,00 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 3" (80)

  • Eriks:14541541
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:416 mm

20.833,50 €/ pieceexcl. VAT

25.208,54 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 2" (50)

  • Eriks:14541540
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 300
  • Face to Face length:279 mm

12.308,00 €/ pieceexcl. VAT

14.892,68 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 1" (25)

  • Eriks:14541538
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 300
  • Face to Face length:219 mm

7.097,50 €/ pieceexcl. VAT

8.587,98 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 4" (100)

  • Eriks:14541543
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:454 mm

22.805,50 €/ pieceexcl. VAT

27.594,66 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 1.1/2" (40)

  • Eriks:14541539
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 300
  • Face to Face length:229 mm

8.359,75 €/ pieceexcl. VAT

10.115,30 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

AIRPEL Duplex filter Type: 1636 Cast iron EN-JL1030 Switching plug material: Stainless steel PN16 Flange DN40

  • Eriks:10058861
  • Manufacturer:OWO-150F-A-V
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
Not available in webshop
Estimated delivery date - 26.11.2026
Contact us
Product Image

AIRPEL Duplex filter Type: 6631 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Internal thread (BSPP) 2" (50)

  • Eriks:10058852
  • Manufacturer:OWSS-200S-BSP-V
  • Material quality:1.4408
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16

7.152,75 €/ pieceexcl. VAT

8.654,83 €incl. VAT

Estimated delivery date - 07.01.2027
Product Image

AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN50

  • Eriks:10058869
  • Manufacturer:OWSS-200F-A-V
  • Material quality:1.4408
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

10.574,00 €/ pieceexcl. VAT

12.794,54 €incl. VAT

Estimated delivery date - 03.12.2026