Duplex Filter

  • 21
  • 10
  • 11
  • 31
  • 10
44 Products showing for Duplex Filter
Product Image

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN50

  • Eriks:10058874
  • Manufacturer:OWWB-200F-A
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€4,730.25/ pieceexcl. VAT

€5,723.60incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN25

  • Eriks:10058867
  • Manufacturer:OWSS-100F-A-V
  • Material quality:1.4408
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€6,098.75/ pieceexcl. VAT

€7,379.49incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN100

  • Eriks:10058877
  • Manufacturer:OWWB-400F-A
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€9,086.50/ pieceexcl. VAT

€10,994.67incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN40

  • Eriks:10058873
  • Manufacturer:OWWB-150F-A
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN40
  • Pressure rating:PN16

€3,281.85/ pieceexcl. VAT

€3,971.04incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN100

  • Eriks:14028171
  • Manufacturer:OWSS-400F-A-V
  • Material quality:1.4408
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€19,388.50/ pieceexcl. VAT

€23,460.09incl. VAT

Estimated delivery date - 19/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 1" (25)

  • Eriks:14541533
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 300
  • Face to Face length:219 mm

€5,916.00/ pieceexcl. VAT

€7,158.36incl. VAT

Estimated delivery date - 12/01/2027
Product Image

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN80

  • Eriks:10058876
  • Manufacturer:OWWB-300F-A-V
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€6,625.75/ pieceexcl. VAT

€8,017.16incl. VAT

Estimated delivery date - 15/01/2027

€3,713.00/ pieceexcl. VAT

€4,492.73incl. VAT

Estimated delivery date - 10/12/2026

€11,747.00/ pieceexcl. VAT

€14,213.87incl. VAT

Estimated delivery date - 05/01/2027
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN6 Flange DN150

  • Eriks:14441141
  • Manufacturer:F311 DN150
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN150
  • Pressure rating:PN6

€16,810.00/ pieceexcl. VAT

€20,340.10incl. VAT

Estimated delivery date - 03/12/2026

€2,146.00/ pieceexcl. VAT

€2,596.66incl. VAT

Estimated delivery date - 10/12/2026

€2,581.00/ pieceexcl. VAT

€3,123.01incl. VAT

Estimated delivery date - 10/12/2026
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN10 Flange DN100

  • Eriks:14441139
  • Manufacturer:F311 DN100
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN100
  • Pressure rating:PN10

€9,970.00/ pieceexcl. VAT

€12,063.70incl. VAT

Estimated delivery date - 03/12/2026
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN10 Flange DN80

  • Eriks:14441138
  • Manufacturer:F311 DN80
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN80
  • Pressure rating:PN10

€9,525.00/ pieceexcl. VAT

€11,525.25incl. VAT

Estimated delivery date - 03/12/2026
Product Image

SAB Duplex filter Type: 11099 Ductile cast iron EN-JS1050 Switching plug material: Bronze PN6 Flange DN125

  • Eriks:14441140
  • Manufacturer:F311 DN125
  • Material quality:EN-JS1050
  • Nominal inner diameter:DN125
  • Pressure rating:PN6

€15,900.00/ pieceexcl. VAT

€19,239.00incl. VAT

Estimated delivery date - 03/12/2026
Product Image

SAB Duplex filter Type: 11099 Cast iron EN-JL1030 Switching plug material: Bronze PN10 Flange DN65

  • Eriks:14441069
  • Manufacturer:F311
  • Material quality:EN-JL1030
  • Nominal inner diameter:DN65
  • Pressure rating:PN10

€8,335.00/ pieceexcl. VAT

€10,085.35incl. VAT

Estimated delivery date - 03/12/2026
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 3" (80)

  • Eriks:14541536
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:416 mm

€17,357.00/ pieceexcl. VAT

€21,001.97incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 4" (100)

  • Eriks:14541537
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:454 mm

€19,006.00/ pieceexcl. VAT

€22,997.26incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 1.1/2" (40)

  • Eriks:14541534
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 300
  • Face to Face length:229 mm

€6,961.50/ pieceexcl. VAT

€8,423.42incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 43632 Steel Class 300 Flange 2" (50)

  • Eriks:14541535
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 300
  • Face to Face length:279 mm

€10,259.50/ pieceexcl. VAT

€12,414.00incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 3" (80)

  • Eriks:14541541
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:416 mm

€20,833.50/ pieceexcl. VAT

€25,208.54incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 2" (50)

  • Eriks:14541540
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 300
  • Face to Face length:279 mm

€12,308.00/ pieceexcl. VAT

€14,892.68incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 1" (25)

  • Eriks:14541538
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 300
  • Face to Face length:219 mm

€7,097.50/ pieceexcl. VAT

€8,587.98incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 4" (100)

  • Eriks:14541543
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:454 mm

€22,805.50/ pieceexcl. VAT

€27,594.66incl. VAT

Estimated delivery date - 12/01/2027
Product Image

PLENTY Duplex filter Series: Plenty D Type: 46632 Stainless steel Class 300 Flange 1.1/2" (40)

  • Eriks:14541539
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 300
  • Face to Face length:229 mm

€8,359.75/ pieceexcl. VAT

€10,115.30incl. VAT

Estimated delivery date - 12/01/2027