Bag Filter Elements

  • 25
  • 2
  • 7
  • 9
  • 32
  • 2
  • 2
  • 7
45 Products showing for Bag Filter Elements
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN50

  • Eriks:10058839
  • Manufacturer:OVSS-200F-A-V
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Face to Face length:310 mm

3.533,45 €/ pieceexcl. VAT

4.275,47 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 6635 Stainless steel PN16 Internal thread (BSPP) 1" (25)

  • Eriks:10058834
  • Manufacturer:OVSS-100S-BSP-V
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face length:159 mm

1.627,75 €/ pieceexcl. VAT

1.969,58 €incl. VAT

8 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN50

  • Eriks:10058829
  • Manufacturer:OV-200F-A-V
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Face to Face length:310 mm

801,55 €/ pieceexcl. VAT

969,88 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN80

  • Eriks:10058831
  • Manufacturer:OV-300F-A-V
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face length:343 mm

1.524,90 €/ pieceexcl. VAT

1.845,13 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN65

  • Eriks:10058830
  • Manufacturer:OV-250F-A-V
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Face to Face length:310 mm

971,55 €/ pieceexcl. VAT

1.175,58 €incl. VAT

16 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN25

  • Eriks:10058826
  • Manufacturer:OV-100F-A-V
  • Nominal inner diameter:DN25
  • Pressure rating:PN16
  • Face to Face length:194 mm

597,55 €/ pieceexcl. VAT

723,04 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN100

  • Eriks:10058832
  • Manufacturer:OV-400F-A-V
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Face to Face length:356 mm

1.964,35 €/ pieceexcl. VAT

2.376,86 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 2" (50)

  • Eriks:10058821
  • Manufacturer:OV-200S-BSP-V
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16
  • Face to Face length:270 mm

845,33 €/ pieceexcl. VAT

1.022,85 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:10058824
  • Manufacturer:OV-125S-BSP-V
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN16
  • Face to Face length:174 mm

597,98 €/ pieceexcl. VAT

723,56 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:10058823
  • Manufacturer:OV-150S-BSP-V
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Face to Face length:174 mm

574,60 €/ pieceexcl. VAT

695,27 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

SAB Single filter Type: 11096 Ductile cast iron EN-JS1050 PN10 Flange DN100

  • Eriks:14380461
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Face to Face length:318 mm

1.481,00 €/ pieceexcl. VAT

1.792,01 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

SAB Single filter Type: 11096 Ductile cast iron EN-JS1050 PN10 Flange DN40

  • Eriks:14380458
  • Nominal inner diameter:DN40
  • Pressure rating:PN10
  • Face to Face length:190 mm

481,00 €/ pieceexcl. VAT

582,01 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

PLENTY Single filter Series: Plenty S Type: 43635 Steel Class 300 Flange 3" (80)

  • Eriks:14541526
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:362 mm

4.692,00 €/ pieceexcl. VAT

5.677,32 €incl. VAT

Estimated delivery date - 16.11.2026
Product Image

AIRPEL Single filter Type: 1633 Cast iron EN-JL1030 PN16 Flange DN40

  • Eriks:10058828
  • Manufacturer:OV-150F-A-V
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Face to Face length:210 mm

664,70 €/ pieceexcl. VAT

804,29 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 2" (50)

  • Eriks:14541530
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 300
  • Face to Face length:292 mm

4.115,70 €/ pieceexcl. VAT

4.980,00 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Single filter Series: Plenty S Type: 43635 Steel Class 300 Flange 4" (100)

  • Eriks:14541527
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:425 mm

6.549,25 €/ pieceexcl. VAT

7.924,59 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 3" (80)

  • Eriks:14541531
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face length:362 mm

5.627,00 €/ pieceexcl. VAT

6.808,67 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 1" (25)

  • Eriks:14541528
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 300
  • Face to Face length:162 mm

2.284,80 €/ pieceexcl. VAT

2.764,61 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 4" (100)

  • Eriks:14541532
  • Nominal inner diameter:4" (100)
  • Pressure rating:Class 300
  • Face to Face length:425 mm

7.854,00 €/ pieceexcl. VAT

9.503,34 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

PLENTY Single filter Series: Plenty S Type: 46635 Stainless steel Class 300 Flange 1.1/2" (40)

  • Eriks:14541529
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 300
  • Face to Face length:216 mm

2.306,90 €/ pieceexcl. VAT

2.791,35 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN100

  • Eriks:10058841
  • Manufacturer:OVSS-400F-A-V
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Face to Face length:356 mm

6.740,50 €/ pieceexcl. VAT

8.156,01 €incl. VAT

Estimated delivery date - 17.12.2026
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN80

  • Eriks:10058840
  • Manufacturer:OVSS-300F-A-V
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face length:343 mm

4.836,50 €/ pieceexcl. VAT

5.852,17 €incl. VAT

Estimated delivery date - 16.11.2026
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN25

  • Eriks:10058837
  • Manufacturer:OVSS-100F-A-V
  • Nominal inner diameter:DN25
  • Pressure rating:PN16
  • Face to Face length:194 mm

1.961,80 €/ pieceexcl. VAT

2.373,78 €incl. VAT

Estimated delivery date - 03.12.2026
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN40

  • Eriks:10058838
  • Manufacturer:OVSS-150F-A-V
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Face to Face length:210 mm

1.979,65 €/ pieceexcl. VAT

2.395,38 €incl. VAT

Estimated delivery date - 19.11.2026
Product Image

AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN150

  • Eriks:11329620
  • Manufacturer:OVSS-600F-A-V
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Face to Face length:480 mm

11.577,00 €/ pieceexcl. VAT

14.008,17 €incl. VAT

Estimated delivery date - 19.11.2026