• 24
  • 19
  • 132
  • 29
  • 18
  • 19
  • 168
  • 22
  • 12
  • 7
  • 60
  • 36
420 Products showing for Compressed Air and Gas Filtration
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1mm With measuring connections PN16 Flange DN25

  • Eriks:14110237
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

73,60 €/ pieceexcl. VAT

89,06 €incl. VAT

16 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm PN16 Flange DN200

  • Eriks:11811902
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN200
  • Pressure rating:PN16

2.400,80 €/ pieceexcl. VAT

2.904,97 €incl. VAT

9 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm PN16 Flange DN150

  • Eriks:11811901
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN150
  • Pressure rating:PN16

1.280,00 €/ pieceexcl. VAT

1.548,80 €incl. VAT

24 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1013 Bronze CC491K (RG5) 1mm PN16 Internal thread (BSPP) 3/4'' (20)

  • Eriks:11811882
  • Manufacturer:233663
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1

93,80 €/ pieceexcl. VAT

113,50 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1.25mm With measuring connections PN25 Flange DN65

  • Eriks:14151793
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN65
  • Pressure rating:PN25

601,60 €/ pieceexcl. VAT

727,94 €incl. VAT

8 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1011 Stainless steel 1.4401 0.6mm PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:11811874
  • Manufacturer:121629
  • Material quality:1.4401
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1

77,28 €/ pieceexcl. VAT

93,51 €incl. VAT

55 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN32

  • Eriks:14584947
  • Material quality:1.4408
  • Nominal inner diameter:DN32
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1mm PN16 Flange DN25

  • Eriks:11811903
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

70,40 €/ pieceexcl. VAT

85,18 €incl. VAT

173 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1013 Bronze CC491K (RG5) 1mm PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11811878
  • Manufacturer:233631
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1

125,65 €/ pieceexcl. VAT

152,04 €incl. VAT

20 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1013 Bronze CC491K (RG5) 1mm PN16 Internal thread (BSPP) 1.1/2'' (40)

  • Eriks:11811884
  • Manufacturer:233670
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1

263,90 €/ pieceexcl. VAT

319,32 €incl. VAT

13 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN25

  • Eriks:14584929
  • Material quality:1.4408
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1.6mm PN25 Flange DN100

  • Eriks:12695397
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN100
  • Pressure rating:PN25

1.067,20 €/ pieceexcl. VAT

1.291,31 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN15

  • Eriks:14584933
  • Material quality:1.4408
  • Nominal inner diameter:DN15
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1011 Stainless steel 1.4401 0.6mm PN40 Internal thread (BSPP) 1" (25)

  • Eriks:11811872
  • Manufacturer:121627
  • Material quality:1.4401
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1

114,40 €/ pieceexcl. VAT

138,42 €incl. VAT

209 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1mm PN25 Flange DN20

  • Eriks:12592221
  • Manufacturer:596186
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN20
  • Pressure rating:PN25

162,00 €/ pieceexcl. VAT

196,02 €incl. VAT

18 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1049 Steel 1.0619+N 1mm PN40 Flange DN40

  • Eriks:14584939
  • Material quality:1.0619+N
  • Nominal inner diameter:DN40
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1.25mm With measuring connections PN25 Flange DN80

  • Eriks:14151795
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN80
  • Pressure rating:PN25

837,60 €/ pieceexcl. VAT

1.013,50 €incl. VAT

20 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN40

  • Eriks:14584930
  • Material quality:1.4408
  • Nominal inner diameter:DN40
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm PN16 Flange DN250

  • Eriks:11811913
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN250
  • Pressure rating:PN16

3.169,60 €/ pieceexcl. VAT

3.835,22 €incl. VAT

14 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1020 Ductile cast iron EN-JS1020 1mm PN25 Flange DN50

  • Eriks:12702814
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN50
  • Pressure rating:PN25

383,60 €/ pieceexcl. VAT

464,16 €incl. VAT

9 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1mm PN40 Flange DN20

  • Eriks:14584948
  • Material quality:1.4408
  • Nominal inner diameter:DN20
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.25mm PN16 Flange DN80

  • Eriks:11811910
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

377,60 €/ pieceexcl. VAT

456,90 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1048 Stainless steel 1.4408 1.25mm PN40 Flange DN80

  • Eriks:14584934
  • Material quality:1.4408
  • Nominal inner diameter:DN80
  • Pressure rating:PN40
Log in to view priceLog in
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm PN16 Flange DN100

  • Eriks:11811911
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

519,60 €/ pieceexcl. VAT

628,72 €incl. VAT

70 In stock - Estimated delivery date 22.09.2026
Product Image

ECONĀ® Y-filter Type: 1019 Cast iron EN-JL1040 1.6mm PN16 Flange DN125

  • Eriks:11811912
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN125
  • Pressure rating:PN16

847,20 €/ pieceexcl. VAT

1.025,11 €incl. VAT

37 In stock - Estimated delivery date 22.09.2026