Welding Nuts

  • 8
  • 18
  • 1
  • 11
  • 1
  • 1
  • 16
  • 18
38 Products showing for Welding Nuts
Product Image

DIN929 staal M10 /500 lasmoer zeskant

  • Eriks:23696432
  • Thread size metric (M..):10
  • Material:Carbon steel

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 500Min. order: 500

20500 In stock - Estimated delivery date 10/11/2026
Product Image

DIN929 staal M16 lasmoer zeskant

  • Eriks:23696435
  • Thread size metric (M..):16
  • Material:Carbon steel
  • Material quality:STEEEL (0.25%C)

€0.48/ pieceexcl. VAT

€0.57incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 10/11/2026
Product Image

DIN928 staal M10 /250 * lasmoer vierkant

  • Eriks:23696425
  • Thread size metric (M..):10
  • Material:Carbon steel
  • Material quality:Steel

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Stainless steel A2 M8

  • Eriks:23264796
  • Thread size metric (M..):8
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 17/11/2026
Product Image

RVS A2 Puntlasm M10 /100

  • Eriks:23264805
  • Manufacturer:51183100001
  • Thread size metric (M..):10
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€1.07/ pieceexcl. VAT

€1.30incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

RVS A2 Puntlasm M6 /100

  • Eriks:23264803
  • Manufacturer:51183060001
  • Thread size metric (M..):6
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€0.60/ pieceexcl. VAT

€0.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Steel 0.25%C M6

  • Eriks:23696430
  • Thread size metric (M..):6
  • Material:Carbon steel

€0.05/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Stainless steel A2 M4

  • Eriks:23732328
  • Thread size metric (M..):4
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Steel 0.25%C M3

  • Eriks:23696426
  • Thread size metric (M..):3
  • Material:Carbon steel
Log in to view priceLog in
Product Image

Weld nut DIN929 Stainless steel A4 M10

  • Eriks:23732332
  • Thread size metric (M..):10
  • Material:Stainless steel
  • Material quality:Stainless steel A4

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Stainless steel A2 M5

  • Eriks:23732329
  • Thread size metric (M..):5
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Steel 0.25%C M4

  • Eriks:23696427
  • Thread size metric (M..):4
  • Material:Carbon steel

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Steel 0.25%C M14

  • Eriks:23696434
  • Thread size metric (M..):14
  • Material:Carbon steel

€0.49/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

Weld nut DIN929 Stainless steel A2 M10

  • Eriks:23732324
  • Thread size metric (M..):10
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€0.32/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Product Image

DIN929 steel M5 smp/500 lasmoer zeskant

  • Eriks:23696429
  • Thread size metric (M..):5
  • Material:Carbon steel

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026
Product Image

DIN929 RVS A2 M3 /1000 lasmoer zeskant

  • Eriks:23732327
  • Thread size metric (M..):3
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026
Product Image

D929 RVS A2 lasm M6

  • Eriks:23264795
  • Thread size metric (M..):6
  • Material:Stainless steel
  • Material quality:Stainless steel A2

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026
Product Image

DIN929 staal M5 /1000 lasmoer zeskant

  • Eriks:11769937
  • Thread size metric (M..):5
  • Material:Carbon steel

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026
Product Image

DIN929 staal M8 /1000 lasmoer zeskant

  • Eriks:11769939
  • Thread size metric (M..):8
  • Material:Carbon steel

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026
Product Image

DIN929 staal M4 /1000 lasmoer zeskant

  • Eriks:11769936
  • Thread size metric (M..):4
  • Material:Carbon steel

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026
Product Image

DIN929 staal M6 /1000 lasmoer zeskant

  • Eriks:11769938
  • Thread size metric (M..):6
  • Material:Carbon steel

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026
Product Image

Lasmoer Din 929 A2 M 3 - 1000

  • Eriks:14273761
  • Thread size metric (M..):3
  • Material:Stainless steel

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 25/11/2026
Product Image

Lasmoer Din 929 A2 M 5 - 500

  • Eriks:14273763
  • Thread size metric (M..):5
  • Material:Stainless steel

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026
Product Image

Lasmoer Din 929 A2 M 4 - 1000

  • Eriks:14273762
  • Thread size metric (M..):4
  • Material:Stainless steel

€0.18/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026