Knurled Nuts

  • 16
  • 12
  • 28
  • 16
  • 12
42 Products showing for Knurled Nuts
Product Image

Knurled nut low type DIN 467 steel electrolytic zinc plated M5

  • Eriks:23690386
  • Material:Steel
  • Thread size metric (M..):5
  • Type of button:Low

€0.77/ pieceexcl. VAT

€0.93incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 steel electrolytic zinc plated M8

  • Eriks:23690388
  • Material:Steel
  • Thread size metric (M..):8
  • Type of button:Low

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 steel electrolytic zinc plated M4

  • Eriks:23690385
  • Material:Steel
  • Thread size metric (M..):4
  • Type of button:Low

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 brass M5

  • Eriks:23690392
  • Material:Brass
  • Thread size metric (M..):5
  • Type of button:Low

€2.43/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 brass M10

  • Eriks:23690395
  • Material:Brass
  • Thread size metric (M..):10
  • Type of button:Low

€10.86/ pieceexcl. VAT

€13.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 steel electrolytic zinc plated M10

  • Eriks:23690389
  • Material:Steel
  • Thread size metric (M..):10
  • Type of button:Low

€2.43/ pieceexcl. VAT

€2.94incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 steel electrolytic zinc plated M6

  • Eriks:23690387
  • Material:Steel
  • Thread size metric (M..):6
  • Type of button:Low

€1.45/ pieceexcl. VAT

€1.76incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 steel electrolytic zinc plated M3

  • Eriks:23690384
  • Material:Steel
  • Thread size metric (M..):3
  • Type of button:Low

€0.39/ pieceexcl. VAT

€0.47incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 stainless steel A1 M6

  • Eriks:23729877
  • Material:Stainless steel
  • Thread size metric (M..):6
  • Type of button:Low

€1.09/ pieceexcl. VAT

€1.32incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Knurled nut low type DIN 467 steel M3

  • Eriks:11762758
  • Material:Steel
  • Thread size metric (M..):3
  • Type of button:Low

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Kartelmoer Din 467 RVS A1 M 3

  • Eriks:14274100
  • Material:Stainless steel
  • Thread size metric (M..):3

€1.33/ pieceexcl. VAT

€1.60incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 26/11/2026
Product Image

Kartelmoer Din 467 EV M 4

  • Eriks:14271275
  • Material:Steel
  • Thread size metric (M..):4

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 26/11/2026
Product Image

Kartelmoer Din 467 EV M 5

  • Eriks:14271276
  • Material:Steel
  • Thread size metric (M..):5

€0.95/ pieceexcl. VAT

€1.15incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 26/11/2026
Product Image

Kartelmoer Din 467 EV M 6

  • Eriks:14271277
  • Material:Steel
  • Thread size metric (M..):6

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 26/11/2026
Product Image

Knurled nut high type DIN 466 steel electrolytic zinc plated M8

  • Eriks:23690376
  • Material:Steel
  • Thread size metric (M..):8
  • Type of button:High

€2.65/ pieceexcl. VAT

€3.21incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 stainless steel A1 M4

  • Eriks:23729869
  • Material:Stainless steel
  • Thread size metric (M..):4
  • Type of button:High

€0.68/ pieceexcl. VAT

€0.82incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 brass M10

  • Eriks:23690383
  • Material:Brass
  • Thread size metric (M..):10
  • Type of button:High

€11.63/ pieceexcl. VAT

€14.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 steel electrolytic zinc plated M5

  • Eriks:23690374
  • Material:Steel
  • Thread size metric (M..):5
  • Type of button:High

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 steel electrolytic zinc plated M10

  • Eriks:23690377
  • Material:Steel
  • Thread size metric (M..):10
  • Type of button:High

€5.35/ pieceexcl. VAT

€6.47incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 stainless steel A1 M10

  • Eriks:23729867
  • Material:Stainless steel
  • Thread size metric (M..):10
  • Type of button:High

€4.71/ pieceexcl. VAT

€5.70incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 steel electrolytic zinc plated M3

  • Eriks:23690372
  • Material:Steel
  • Thread size metric (M..):3
  • Type of button:High

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 steel electrolytic zinc plated M6

  • Eriks:23690375
  • Material:Steel
  • Thread size metric (M..):6
  • Type of button:High

€1.22/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 stainless steel A1 M3

  • Eriks:23267943
  • Material:Stainless steel
  • Thread size metric (M..):3
  • Type of button:High

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 steel electrolytic zinc plated M4

  • Eriks:23690373
  • Material:Steel
  • Thread size metric (M..):4
  • Type of button:High

€0.49/ pieceexcl. VAT

€0.59incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Knurled nut high type DIN 466 brass M6

  • Eriks:23690381
  • Material:Brass
  • Thread size metric (M..):6
  • Type of button:High

€4.90/ pieceexcl. VAT

€5.93incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026