Products
Brands
About Eriks
Customer service
BE - English
Home
Dowel Screws
Dowel Screws
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
FISCHER
1
Series
ART71R
1
Surface protection
Bright
1
Length [mm]
Material
Log in to see your specific pricing.
Log in
2
Products showing for
Dowel Screws
RVS A2 stokeind/slvlak M8x60 /100
Eriks
:
23732252
Material:
Stainless steel
Surface protection:
Bright
Length:
60 mm
See all variants
€0.75
/ piece
excl. VAT
€0.91
incl. VAT
Sold per: 100
Min. order: 100
100 In stock - Estimated delivery date 16/11/2026
Add
FISCHER Stokschroef STST 10X120
Eriks
:
23935937
Manufacturer:
77709
Length:
120 mm
Shaft Diameter:
10 mm
See all variants
This product is no longer offered.
Explore similar products in our assortment
Log in