Square Neck Bolts

  • 178
  • 94
  • 44
  • 272
  • 228
  • 7
  • 140
484 Products showing for Square Neck Bolts

€1.12/ pieceexcl. VAT

€1.36incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt DIN 603 M12x80 stainless steel A2

  • Eriks:23726335
  • Material:Stainless steel
  • Thread size metric (M..):12
  • Length:80 mm

€2.20/ pieceexcl. VAT

€2.66incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Product Image

DIN603 Carriage bolt Round head Stainless steel M12X220

  • Eriks:11742181
  • Material:Stainless steel
  • Thread size metric (M..):12
  • Length:220 mm

€9.68/ pieceexcl. VAT

€11.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt DIN 603 M6x40 stainless steel A4

  • Eriks:23726429
  • Material:Stainless steel
  • Thread size metric (M..):6
  • Length:40 mm

€0.45/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt with nut DIN 603/555 M12x200 steel 4.6 galvanic/electrolytic zinc plated

  • Eriks:23691532
  • Material:Carbon steel
  • Thread size metric (M..):12
  • Length:200 mm

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt with nut DIN 603/555 M8x30 steel 4.6 galvanic/electrolytic zinc plated

  • Eriks:23691461
  • Material:Carbon steel
  • Thread size metric (M..):8
  • Length:30 mm

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt with nut DIN 603/555 M10x170 steel 4.6 galvanic/electrolytic zinc plated

  • Eriks:23691503
  • Material:Carbon steel
  • Thread size metric (M..):10
  • Length:170 mm

€1.79/ pieceexcl. VAT

€2.16incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt with nut DIN 603/555 M12x300 steel 4.6 galvanic/electrolytic zinc plated

  • Eriks:11764856
  • Material:Carbon steel
  • Thread size metric (M..):12
  • Length:300 mm

€3.76/ pieceexcl. VAT

€4.55incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026

€1.50/ pieceexcl. VAT

€1.82incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt DIN 603 M8x40 steel 8.8 galvanic/electrolytic zinc plated

  • Eriks:23691575
  • Material:Carbon steel
  • Thread size metric (M..):8
  • Length:40 mm

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

D603 RVS A2 slotb M5X20 kvp I8677

  • Eriks:23266388
  • Material:Stainless steel
  • Thread size metric (M..):5
  • Length:20 mm

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026
Product Image

D603 RVS A2 slotb M6X35 kvp I8677

  • Eriks:23266398
  • Material:Stainless steel
  • Thread size metric (M..):6
  • Length:35 mm

€0.21/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Bout Din 603/555 EV M 8 X 30 - 200 I8677/I4034

  • Eriks:14270777
  • Material:Steel
  • Thread size metric (M..):8

€0.26/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026
Product Image

D603 RVS A2 slotb M6X40 kvp I8677

  • Eriks:23266399
  • Material:Stainless steel
  • Thread size metric (M..):6
  • Length:40 mm

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

D603 RVS A2 slotb M6X30 kvp I8677

  • Eriks:23266397
  • Material:Stainless steel
  • Thread size metric (M..):6
  • Length:30 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

DIN603 Carriage bolt Round head Stainless steel M8X30

  • Eriks:23726445
  • Material:Stainless steel
  • Thread size metric (M..):8
  • Length:30 mm

€0.65/ pieceexcl. VAT

€0.78incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN603 Carriage bolt Round head Stainless steel M8X30

  • Eriks:23726365
  • Material:Stainless steel
  • Thread size metric (M..):8
  • Length:30 mm

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt DIN 603 M8x50 steel 8.8 galvanic/electrolytic zinc plated

  • Eriks:23691577
  • Material:Carbon steel
  • Thread size metric (M..):8
  • Length:50 mm

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

DIN603 Carriage bolt Round head Steel Electrolytic zinc plated M12X120

  • Eriks:23691524
  • Material:Carbon steel
  • Thread size metric (M..):12
  • Length:120 mm

€1.46/ pieceexcl. VAT

€1.77incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt DIN 603 M8x20 stainless steel A2

  • Eriks:23266408
  • Material:Stainless steel
  • Thread size metric (M..):8
  • Length:20 mm

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt DIN 603 M10x35 stainless steel A2

  • Eriks:23726317
  • Material:Stainless steel
  • Thread size metric (M..):10
  • Length:35 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

Carriage bolt with nut DIN 603/555 M5x60 steel 4.6 galvanic/electrolytic zinc plated

  • Eriks:23691435
  • Material:Carbon steel
  • Thread size metric (M..):5
  • Length:60 mm

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt with nut DIN 603/555 M12x240 steel 4.6 galvanic/electrolytic zinc plated

  • Eriks:23691534
  • Material:Carbon steel
  • Thread size metric (M..):12
  • Length:240 mm

€2.98/ pieceexcl. VAT

€3.60incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Product Image

Carriage bolt DIN 603 M10x30 stainless steel A2

  • Eriks:23726316
  • Material:Stainless steel
  • Thread size metric (M..):10
  • Length:30 mm

€0.60/ pieceexcl. VAT

€0.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026