skip to content

logo

Plastic semi-finished products - Brands

ERIKS markets a robust, growing range of high quality and competitive products, among which many private labels, such as RX®. Only select manufacturers with ISO 9001:2000 certification produce these products. There is a close cooperation between ERIKS and these manufacturers on product development and manufacturing specifications.



Click on one of the brands of plastic semi-finished products in the overview below, or go to an overview of all brands of ERIKS.

  • Rocklight®

    Rocklight®

    Rocklight® is a 3-layer polypropylene composite made up of dimpled sheet sandwiched between two smooth sheets in a proprietary manufacturing process.

  • RX®

    RX®

    Under our private label RX you can find a broad range of high quality valves, seals, plastics, hoses and pneumatics.

  • RX Multilene®

    RX Multilene®

    RX Multilene® is the name chosen by ERIKS for high density polyethylene with a high molecular weight. One will speak also about "ultra high molecular weight" for quite specific applications.

  • RX Eriflon®

    RX Eriflon®

    RX Eriflon® is a high molecular weight polymer, one of the most versatile plastic materials known and useful for a large range of products for applications excluded to other materials.

  • RX® Grate

    RX® Grate

    RX® Grate is a complete range of moulded glass-fibre reinforced plastic grates. These grates are constructed of endless glass fibre filaments and synthetic resin.

This is a printed version of ERIKS nv of ERIKS nv.
© ERIKS nv, 2010.