skip to content

logo

Injection moulded plastics - Brands

ERIKS markets a robust, growing range of high quality and competitive products, among which many private labels, such as RX®. Only select manufacturers with ISO 9001:2000 certification produce these products. There is a close cooperation between ERIKS and these manufacturers on product development and manufacturing specifications.



Click on one of the brands of injection moulded plastics in the overview below, or go to an overview of all brands of ERIKS.

  • Rocklight®

    Rocklight®

    Rocklight® is a 3-layer polypropylene composite made up of dimpled sheet sandwiched between two smooth sheets in a proprietary manufacturing process.

  • RX®

    RX®

    Under our private label RX you can find a broad range of high quality valves, seals, plastics, hoses and pneumatics.

  • RX Multilene®

    RX Multilene®

    RX Multilene® is the name chosen by ERIKS for high density polyethylene with a high molecular weight. One will speak also about "ultra high molecular weight" for quite specific applications.

  • RX Eriflon®

    RX Eriflon®

    RX Eriflon® is a high molecular weight polymer, one of the most versatile plastic materials known and useful for a large range of products for applications excluded to other materials.

  • RX® Grate

    RX® Grate

    RX® Grate is a complete range of moulded glass-fibre reinforced plastic grates. These grates are constructed of endless glass fibre filaments and synthetic resin.

  • Teflex

    Teflex

    Teflex o-rings are used in many industries like pharmacy, process industry, food, offshore, aerospace etc.

This is a printed version of ERIKS nv.
© ERIKS nv, 2012.