skip to content

logo

Gaskets - Brands

ERIKS markets a robust, growing range of high quality and competitive products, among which many private labels, such as RX®. Only select manufacturers with ISO 9001:2000 certification produce these products. There is a close cooperation between ERIKS and these manufacturers on product development and manufacturing specifications.



Click on one of the brands of gaskets in the overview below, or go to an overview of all brands of ERIKS.

  • RX®

    RX®

    Under our private label RX you can find a broad range of high quality valves, seals, plastics, hoses and pneumatics.

  • RX Firechem®

    RX Firechem®

    RX Firechem® solves the problematic combination of high chemical resistance and fire security, required by the SEVESO directive by using an innovative material combination of pure exfoliated graphite (min 98%), reinforced with stretched stainless steel and expanded PTFE.

  • RX® Flowtite

    RX® Flowtite

    RX® Flowtite is the brand for seals from expanded PTFE, available as sheets, gaskets and as joint sealants.

This is a printed version of ERIKS nv.
© ERIKS nv, 2012.